MORSE CUTTING TOOLS 29015 | AM6DDF

MORSE CUTTING TOOLS 29015 Chucking Reamer, ‎#63 Dia., 3 Flute, Round Shank, Hss, 1-1/2 Inch Length

Item: AM6DDF Model: 29015
Limited Availability
€48.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length1/2"
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length1 1/2"
Reamer Diameter0.037"
Reamer TypeChucking
Series1655H Series
Shank Dia.0.037"

Product Variants

ProductModelMaterialFinishFlute LengthNumber Of FlutesOverall LengthCutting DirectionPrice
MORSE CUTTING TOOLS 22101 | AK8AGZ 22101------€31.19
RFQ
MORSE CUTTING TOOLS 22102 | AK8AHA 22102------€31.19
RFQ
MORSE CUTTING TOOLS 22103 | AK8AHB 22103------€31.19
RFQ
MORSE CUTTING TOOLS 22104 | AK8AHC 22104------€31.19
RFQ
MORSE CUTTING TOOLS 22105 | AK8AHD 22105------€31.19
RFQ
MORSE CUTTING TOOLS 22106 | AK8AHE 22106------€31.19
RFQ
MORSE CUTTING TOOLS 22107 | AK8AHF 22107------€31.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 29015 Chucking Reamer, ‎#63 Dia., 3 Flute, Round Shank, Hss, 1-1/2 Inch Length
€48.47 /unit