MORSE CUTTING TOOLS 22526 | AM6KQU

MORSE CUTTING TOOLS 22526 Chucking Reamer, 6.5 Mm Dia., 6 Flute, Round Shank, Hssco, 6 Inch Length

Item: AM6KQU Model: 22526
Limited Availability
€52.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length1 1/2"
MaterialCobalt
Number Of Flutes6
Overall Length6"
Reamer Diameter6.5 mm
Reamer TypeChucking
Series2655M Series
Shank Dia.0.2405"

Product Variants

ProductModelFlute LengthNumber Of FlutesOverall LengthMaterialFinishCutting DirectionFlute TypePrice
MORSE CUTTING TOOLS 22400 | AM6DBQ 224001/2"42 1/2"CobaltBrightRight Hand-€36.65
RFQ
MORSE CUTTING TOOLS 22401 | AM6DBR 224013/4"43"CobaltBrightRight Hand-€32.39
RFQ
MORSE CUTTING TOOLS 22402 | AM6DBT 224023/4"43"CobaltBrightRight Hand-€29.74
RFQ
MORSE CUTTING TOOLS 22403 | AM6DBU 224037/8"43 1/2"CobaltBrightRight Hand-€32.39
RFQ
MORSE CUTTING TOOLS 22405 | AM6DBV 224051"44"CobaltBrightRight Hand-€35.70
RFQ
MORSE CUTTING TOOLS 22406 | AM6DBW 224061"44"CobaltBrightRight Hand-€36.69
RFQ
MORSE CUTTING TOOLS 22408 | AM6DBX 224081 1/8"64 1/2"CobaltBrightRight HandStraight Flute€36.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 22526 Chucking Reamer, 6.5 Mm Dia., 6 Flute, Round Shank, Hssco, 6 Inch Length
€52.15 /unit