Flat Shipping

Flat Shipping at €24.99 + VAT

MORSE CUTTING TOOLS 21 ZWEQ063C34MAVPR Band Saw Blade, 3/4 Inch Blade Width, 21 Feet, 0.063 Inch Blade Thickness | CT3UUF

MORSE CUTTING TOOLS 21' ZWEQ063C34MAVPR Band Saw Blade, 3/4 Inch Blade Width, 21 Feet, 0.063 Inch Blade Thickness

Item: CT3UUF Model: 21' ZWEQ063C34MAVPRCross Ref: 493V71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness1/32"
For Material Width1 3/4" to 7"
For Use WithBand Saws
Length21 ft.
Materials CutAlloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
Primary Material ApplicationSteel, Steel Alloy
Teeth Per Inch3/4
Thickness0.063"
Tip MaterialBi Metal
Use CaseProduction
Width3/4"
Blade Length21 ft.
Blade SeriesSeries Achiever
Blade Thickness0.063"
Blade Width3/4"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip MaterialTeeth Per InchBlade MaterialCutting Edge StyleFor Material ThicknessFor Material WidthUse CasePrice
MORSE CUTTING TOOLS 10 10'10" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€70.98
MORSE CUTTING TOOLS 10 10'2" ZWEG083C34MAVPRBi Metal3/4Bi MetalHook1/32"1 3/4" to 7"Production€73.34
MORSE CUTTING TOOLS 8 8'10" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€66.50
MORSE CUTTING TOOLS 11 11'10" ZWEG083C34MAVPRBi Metal3/4Bi MetalHook1/32"1 3/4" to 7"Production€83.92
MORSE CUTTING TOOLS 11 11'3" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€75.60
MORSE CUTTING TOOLS 11 11'6" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€75.60
MORSE CUTTING TOOLS 11 11'6" ZWEG083C34MAVPRBi Metal3/4Bi MetalHook1/32"1 3/4" to 7"Production€81.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 21' ZWEQ063C34MAVPR Band Saw Blade, 3/4 Inch Blade Width, 21 Feet, 0.063 Inch Blade Thickness
€236.32 /unit