Flat Shipping

Flat Shipping at €24.99 + VAT

MORSE CUTTING TOOLS 146 ZWEG083C34MAVPR Band Saw Blade, 1 Inch Blade Width, 14 Feet 6 Inch Size, 0.035 Inch Blade Thickness | CT3UTP

MORSE CUTTING TOOLS 14'6" ZWEG083C34MAVPR Band Saw Blade, 1 Inch Blade Width, 14 Feet 6 Inch Size, 0.035 Inch Blade Thickness

Item: CT3UTP Model: 14'6" ZWEG083C34MAVPRCross Ref: 493V93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness1/32"
For Material Width1 3/4" to 7"
For Use WithBand Saws
Length174"
Materials CutAlloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
Primary Material ApplicationSteel, Steel Alloy
Teeth Per Inch3/4
Thickness0.035"
Tip MaterialBi Metal
Use CaseProduction
Width1"
Blade Length174"
Blade SeriesSeries Maverick
Blade Thickness0.035"
Blade Width1"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip MaterialTeeth Per InchBlade MaterialCutting Edge StyleFor Material ThicknessFor Material WidthUse CasePrice
MORSE CUTTING TOOLS 10 10'10" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€70.98
MORSE CUTTING TOOLS 10 10'2" ZWEG083C34MAVPRBi Metal3/4Bi MetalHook1/32"1 3/4" to 7"Production€73.34
MORSE CUTTING TOOLS 8 8'10" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€66.50
MORSE CUTTING TOOLS 11 11'10" ZWEG083C34MAVPRBi Metal3/4Bi MetalHook1/32"1 3/4" to 7"Production€83.92
MORSE CUTTING TOOLS 11 11'3" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€75.60
MORSE CUTTING TOOLS 11 11'6" ZWEG083C811SBi Metal8/11Bi MetalHook1/32"1/8" to 3/16"-€75.60
MORSE CUTTING TOOLS 11 11'6" ZWEG083C34MAVPRBi Metal3/4Bi MetalHook1/32"1 3/4" to 7"Production€81.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 14'6" ZWEG083C34MAVPR Band Saw Blade, 1 Inch Blade Width, 14 Feet 6 Inch Size, 0.035 Inch Blade Thickness
€103.25 /unit