Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN BRN151NST Fire Hose Nozzle, Constant Pressure, Constant Pressure, Solid Stream, BRN151NST | CT3UQW

MOON AMERICAN BRN151NST Fire Hose Nozzle, Constant Pressure, Solid Stream

Item: CT3UQW Model: BRN151NSTCross Ref: 2LYW7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Nozzle
Activates ByTwist
Base TypeRigid , Rigid Base
Body MaterialBrass
Bumper ColorBrass
ColorBrass
FinishBrass
For Use WithWater
Grip TypeStandard
Handle TypeStandard
Inlet Size1 1/2"
Max. Flow Rate60 GPM
Max. Pressure100 psi
Nozzle OptionAutomatic Constant Pressure
Nozzle TypeConstant Pressure
Spray PatternSolid Stream
Thread TypeNST
Waterway DiameterNot Applicable
Activation MethodTwist
Maximum Flow Rate60 GPM
Maximum Pressure100 psi
Nozzle Spray PatternSolid Stream
Product TypeFire Hose Nozzle
StandardsFM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN BRN151NST Fire Hose Nozzle, Constant Pressure, Solid Stream
€191.98 /unit