Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 873-8 Combination Spanner Wrench | AD2BAL 3MC02

MOON AMERICAN 873-8 Combination Spanner Wrench

Item: AD2BAL Model: 873-8Cross Ref: 3MC02
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Spanner Wrench
Handle MaterialMalleable Iron
Head MaterialMalleable Iron
Length12"
For Fitting TypeCoupling
For Lug TypePin
For Minimum Lug Size2"
For Use OnPin
IncludesDouble End
Overall Length12"
Wrench TypeCombination Spanner

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.05
Ship length (cm)30.48
Ship width (cm)7.62
HS code8204120000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 873-8 Combination Spanner Wrench