Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 7119-45240Z0 Hydrant With Cap Fnh x Storz 4-1/2 In x 4 In | AD4FMV 41H524

MOON AMERICAN 7119-45240Z0 Hydrant With Cap Fnh x Storz 4-1/2 In x 4 In

Item: AD4FMV Model: 7119-45240Z0Cross Ref: 41H524
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€836.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hydrant Adapter with Cap
Adapter MaterialAluminum
Basic Connection TypeFemale x Storz
Body MaterialAluminum
ColorGray
Connection TypeNH Female x Storz
FinishHard Coated
Fitting MaterialAluminum
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A GenderMale
Hose Fitting B Connection TypeStorz
Hose Fitting B GenderGenderless
IncludesCap
MaterialAluminum
ShapeStraight
Tightening MethodRocker Lug

Shipping Info:

Ship weight (kg) 2.7585
Ship height (cm)17.53
Ship length (cm)21.34
Ship width (cm)20.83
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeBasic Connection TypeFinishFitting MaterialPrice
MOON AMERICAN 7119-45250Z0 Hydrant With Cap Fnh x Storz 4-1/2 In x 5 In | AD4FMW 41H525 7119-45250Z0NH Female x StorzFemale x StorzHard CoatedAluminum€736.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 7119-45240Z0 Hydrant With Cap Fnh x Storz 4-1/2 In x 4 In
€836.48 /unit