Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 670-25 Breakable Cap Nonthreaded 2-1/2 In | AE7VJV 6APH4

MOON AMERICAN 670-25 Breakable Cap Nonthreaded 2-1/2 In

Item: AE7VJV Model: 670-25Cross Ref: 6APH4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hydrant Breakable Cap
Basic Connection TypeNon Threaded
Body MaterialPlastic
Attachment TypeCap
ColorRed
Compatible Pipe Size2 1/2"
Hose Fitting GenderGenderless
MaterialPlastic
Thread TypeUniversal
Tightening MethodPin Lug

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)9.91
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 670-25 Breakable Cap Nonthreaded 2-1/2 In
€7.80 /unit