Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 516-1024 Industrial Fog Nozzle 1 Inch Black | AE7VMD 6APP9

MOON AMERICAN 516-1024 Industrial Fog Nozzle 1 Inch Black

Item: AE7VMD Model: 516-1024Cross Ref: 6APP9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Fog Nozzle
Activates ByTwist
Base TypeRigid
Body MaterialAluminum
Bumper ColorBlack
Flow Rate10-24 GPM
For Use WithWater
Grip TypeStandard
Handle TypeStandard
Inlet Size1"
MaterialAluminum
Max. Pressure100 psi
Nozzle TypeConstant Pressure
Spray PatternSolid Stream

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.62
Ship length (cm)10.92
Ship width (cm)7.62
HS code8481805090
Country of OriginUS

Product Variants

ProductModelInlet SizeMaterialFinishMax. PressureNozzle TypeHandle TypeThread TypeBumper ColorPrice
MOON AMERICAN 520-1011 Industrial Fog Nozzle 1 Inch Black | AE7VDR 6ANV2 520-10111"BrassBrass100 psiConstant PressureStandard-Black€144.78
MOON AMERICAN 520-1021 Industrial Fog Nozzle 1 Inch Black | AE7VDT 6ANV3 520-10211"BrassBrass100 psiConstant PressureStandard-Black€140.95
MOON AMERICAN 520-2011 Industrial Fog Nozzle 2 Inch Black | AE7VDU 6ANV4 520-20112"BrassBrass100 psiConstant PressureStandard-Black€115.91
MOON AMERICAN 7171-1511 Industrial Fog Nozzle 1-1/2 Inch Black | AE7VED 6ANW3 7171-15111 1/2"BrassBrass100 psiConstant PressureStandard-Black€120.44
MOON AMERICAN 7171-1521 Industrial Fog Nozzle 1-1/2 Inch Black | AE7VEE 6ANW4 7171-15211 1/2"BrassBrass100 psiConstant PressureStandard-Black€113.37
MOON AMERICAN 516-0754 Industrial Fog Nozzle 3/4 Inch Black | AE7VMB 6APP7 516-07543/4"Aluminum-100 psiConstant PressureStandard-Black€176.12
MOON AMERICAN 516-1014 Industrial Fog Nozzle 1 Inch Black | AE7VMC 6APP8 516-10141"AluminumAluminum100 psi--NPSHBlack€176.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 516-1024 Industrial Fog Nozzle 1 Inch Black
€237.19 /unit