Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 430-2521521 Hydrant Adaptor Pin | AD7QMR 4FY13

MOON AMERICAN 430-2521521 Hydrant Adaptor Pin

Item: AD7QMR Model: 430-2521521Cross Ref: 4FY13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,035.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrant Adapter
Adapter MaterialBrass
ApplicationSplit One Line Into Two Lines
Ball MaterialPlastic
Connection TypeNH Female x NH Male
FinishRed Paint
Fitting MaterialBrass
Fitting ShapeWye
Handle MaterialSteel
Handle TypeLever
Hose Fitting A GenderMale
Hose Fitting B GenderFemale
MaterialBrass
Overall Length8"
Tightening MethodRocker Lug
Fitting Connection TypeNH x NST
Inlet Fitting TypeFemale NH
Inlet Size2 1/2"
Maximum Pressure250 psi
Outlet TypeMNST x MNST
Product TypeFire Hose Adapter
Seal MaterialEPDM
Valve Body StyleWye

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)17.02
Ship length (cm)20.83
Ship width (cm)21.84
HS code7412200090
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 430-2521521 Hydrant Adaptor Pin
€1,035.97 /unit