Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 428-1520754 Hazmat Adapter 1-1/2 Nh (2) 3/4 Male Ght | AD4FLJ 41H490

MOON AMERICAN 428-1520754 Hazmat Adapter 1-1/2 Nh (2) 3/4 Male Ght

Item: AD4FLJ Model: 428-1520754Cross Ref: 41H490
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazmat Adapter
Adapter MaterialAluminum
ApplicationDivides Single Flow To Double Flow
Ball MaterialPlastic , Stainless Steel
Body MaterialAluminum, Nickel Brass
Body StyleWye
FinishRed Paint
Handle MaterialAluminum , Plastic
Handle TypeLever
Inlet Size1 1/2"
Inlet TypeNH Female
Max. Pressure250 psi
Outlet TypeMale GHT
Seat MaterialNot Applicable
Shaft MaterialNot Applicable
Stem MaterialNot Applicable
Temp. Range-20°F to +200°F
Valve StructureNot Applicable
Fitting Connection TypeNH x GHT
Inlet Fitting TypeFemale NH
Maximum Pressure250 psi
Overall Length5"
Product TypeHazmat Adapter
Seal MaterialEPDM
Valve Body StyleWye

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)11.68
Ship length (cm)10.92
Ship width (cm)11.18
HS code7609000000
Country of OriginCN

Product Variants

ProductModelInlet SizeHandle MaterialBall MaterialBody StyleBody MaterialHandle TypeMax. PressureInlet TypePrice
MOON AMERICAN 428-2520754 Hazmat Adapter 2-1/2 Nh (2) 3/4 Male Ght | AD4FLK 41H491 428-25207542 1/2"AluminumStainless SteelWyeAluminum, Nickel BrassLever250 psiNH Female€194.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 428-1520754 Hazmat Adapter 1-1/2 Nh (2) 3/4 Male Ght
€128.19 /unit