Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 394-25250Z Storz Mnhxstorz 2-1/2 Inch x 5 In | AE8DFN 6CMF4

MOON AMERICAN 394-25250Z Storz Mnhxstorz 2-1/2 Inch x 5 In

Item: AE8DFN Model: 394-25250ZCross Ref: 6CMF4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€577.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Storz Adapter
Adapter MaterialAluminum
Basic Connection TypeMale x Storz
Body MaterialAluminum
Connection TypeNH Male x Storz
FinishPowder Coated
Fitting MaterialAluminum
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A GenderMale
Hose Fitting B Connection TypeStorz
Hose Fitting B GenderGenderless
Hose Fitting B Size5"
MaterialAluminum
ShapeStraight
Tightening MethodRocker Lug
Compatible Pipe Size2 1/2", 5"
Finish/coatingHard Coated
Fitting Connection TypeNH x Storz
Fitting GenderMale x Genderless
Fitting Size21/2" x 5"
Hose Fitting A Connection TypeNH
Hose Fitting A Size2 1/2"
Thread TypeNH

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)10.16
Ship length (cm)20.32
Ship width (cm)20.32
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeSizeBasic Connection TypeFinishFitting MaterialPrice
MOON AMERICAN 7115-25240Z Storz Fnh x Storz 2-1/2 Inch x 4 Inch Stz | AE7VMM 6APT7 7115-25240ZNH Female x Storz-Female x StorzPowder CoatedAluminum€337.65
MOON AMERICAN 7115-45240Z Storz Fnh x Storz 4-1/2 Inch x 4 In | AE7VMN 6APT8 7115-45240ZNH Female x Storz-Female x StorzPowder CoatedAluminum€442.29
MOON AMERICAN 7115-25250Z Storz Fnh x Storz 2-1/2 Inch x 5 In | AE7VMP 6APT9 7115-25250ZNH Female x Storz-Female x StorzPowder CoatedAluminum€450.73
MOON AMERICAN 7115-40250Z Storz Fnh x Storz 4 Inch x 5 In | AE7VMQ 6APV0 7115-40250ZNH Female x Storz4" x 5"Female x StorzPowder CoatedAluminum€509.31
MOON AMERICAN 7115-45250Z Storz Fnh x Storz 4-1/2 Inch x 5 In | AE7VMR 6APV1 7115-45250ZNH Female x Storz-Female x StorzPowder CoatedAluminum€561.88
MOON AMERICAN 7115-40640Z Storz Fnpt x Storz 4 Inch x 4 In | AE7VMT 6APV2 7115-40640ZFNPT x Storz4" x 4"Female x StorzPowder CoatedAluminum€368.06
MOON AMERICAN 7115-40650Z Storz Fnpt x Storz 4 Inch x 5 In | AE7VMU 6APV3 7115-40650ZFNPT x Storz4" x 5"Female x StorzPowder CoatedAluminum€497.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 394-25250Z Storz Mnhxstorz 2-1/2 Inch x 5 In
€577.30 /unit