Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 379-1511514 Rocker Lug Swivel Npsh x Fnpsh 1-1/2 In | AE7VKA 6APH9

MOON AMERICAN 379-1511514 Rocker Lug Swivel Npsh x Fnpsh 1-1/2 In

Item: AE7VKA Model: 379-1511514Cross Ref: 6APH9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Rocker Lug Swivel Adapter
Adapter MaterialAluminum
Basic Connection TypeDouble Female Swivel
Body MaterialAluminum
Connection TypeNPSH x NPSH Female
FinishHard Coated
Fitting MaterialAluminum
Fitting MovementSwivel
Fitting ShapeStraight
Hose Fitting A GenderFemale
Hose Fitting B GenderFemale
MaterialBrass
ShapeStraight
Tightening MethodRocker Lug
Compatible Pipe Size1 1/2"
Finish/coatingHard Coated
Fitting Connection TypeNPSH x NPSH
Fitting GenderFemale x Female
Fitting Size1 1/2" x 1 1/2"
Hose Fitting A Connection TypeNPSH
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeNPSH
Hose Fitting B Size1 1/2"
Thread TypeNPSH x NPSH

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)7.62
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeBasic Connection TypeFitting MaterialSizeFinishPrice
MOON AMERICAN 379-1011014 Rocker Lug Swivel Fnpsh x Fnpsh 1 In x 1 In | AD4FKB 41H460 379-1011014Double Female SwivelDouble Female SwivelAluminum1" x 1"Hard Coated€71.84
MOON AMERICAN 379-1021024 Rocker Lug Swivel Fnh x Fnh 1 In x 1 In | AD4FKC 41H461 379-1021024Double Female SwivelDouble Female SwivelAluminum1" x 1"Hard Coated€71.84
MOON AMERICAN 363-25225621 Rocker Lug Swivel Nh x Mnpt 2-1/2 In | AE7VGY 6APD0 363-25225621NH Female x MNPTFemale Swivel x MaleBrass--€98.94
MOON AMERICAN 363-25220621 Rocker Lug Swivel Fnh x Mnpt 2-1/2 In x 2 In | AE7VGZ 6APD1 363-25220621NH Female x MNPTFemale Swivel x MaleBrass--€89.78
MOON AMERICAN 379-2522521 Rocker Lug Swivel Fnh x Fnh 2-1/2 In | AE7VJW 6APH5 379-2522521Double Female SwivelDouble Female SwivelBrass--€134.62
MOON AMERICAN 379-1521521 Rocker Lug Swivel Fnh x Fnh 1-1/2 In | AE7VJX 6APH6 379-1521521Double Female SwivelDouble Female SwivelBrass--€48.76
MOON AMERICAN 379-1521524 Rocker Lug Swivel Nh x Nh 1-1/2 In | AE7VJY 6APH7 379-1521524Double Female SwivelDouble Female SwivelAluminum-Hard Coated€84.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 379-1511514 Rocker Lug Swivel Npsh x Fnpsh 1-1/2 In
€108.27 /unit