Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 378-1561524 Rocker Lug Nh x Mnpt 1-1/2 In | AE7VKF 6APJ4

MOON AMERICAN 378-1561524 Rocker Lug Nh x Mnpt 1-1/2 In

Item: AE7VKF Model: 378-1561524Cross Ref: 6APJ4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Rocker Lug Adapter
Adapter MaterialAluminum
Basic Connection TypeDouble Male
Body MaterialAluminum
Connection TypeNH Male x MNPT
FinishHard Coated
Fitting MaterialAluminum
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A GenderMale
Hose Fitting B GenderMale
MaterialAluminum
ShapeStraight
Tightening MethodRocker Lug
Compatible Pipe Size1 1/2"
Finish/coatingHard Coated
Fitting Connection TypeNPT x NH
Fitting GenderMale x Male
Fitting Size1 1/2" x 1 1/2"
Hose Fitting A Connection TypeNPT
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeNH
Hose Fitting B Size1 1/2"
Thread TypeNPT x NH

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.86
Ship length (cm)7.62
Ship width (cm)7.62
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeBasic Connection TypeSizeFinishFitting MaterialPrice
MOON AMERICAN 367-0751014 Rocker Lug Gh Female x Mnpsh 3/4 In x 1 In | AD4FJR 41H451 367-0751014GH Female x NPSH MaleFemale x Male-Hard CoatedAluminum€63.12
MOON AMERICAN 367-1011514 Rocker Lug Fnpsh x Mnpsh 1 In x 1-1/2 In | AD4FJT 41H452 367-1011514NPSH Female x NPSH MaleFemale x Male-Hard CoatedAluminum€70.50
MOON AMERICAN 367-1011524 Rocker Lug Fnpsh x Mnh 1 In x 1-1/2 In | AD4FJU 41H453 367-1011524NH Male x NPSH FemaleFemale x Male-Hard CoatedAluminum€70.50
MOON AMERICAN 369-1010754 Rocker Lug Fnpsh x Gh Male 1 Inch x 3/4 In | AD4FJV 41H454 369-1010754GH Male x NPSH FemaleFemale x Male-Hard CoatedAluminum€56.37
MOON AMERICAN 369-1011024 Rocker Lug Fnpsh x Mnh 1 In x 1 In | AD4FJW 41H455 369-1011024NH Male x NPSH FemaleFemale x Male1" x 1"Hard CoatedAluminum€60.59
MOON AMERICAN 369-1511014 Rocker Lug Fnpsh x Mnpsh 1-1/2 In x 1 In | AD4FJX 41H456 369-1511014NPSH Female x NPSH MaleFemale x Male-Hard CoatedAluminum€77.20
MOON AMERICAN 378-1011014 Rocker Lug Mnpsh x Mnpsh 1 In x 1 In | AD4FJY 41H457 378-1011014Double MaleDouble Male1" x 1"Hard CoatedAluminum€60.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 378-1561524 Rocker Lug Nh x Mnpt 1-1/2 In
€76.00 /unit