Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 295-605025 Dry Hydrant 45 Adapter 5 Inch Male | AD4FMB 41H507

MOON AMERICAN 295-605025 Dry Hydrant 45 Adapter 5 Inch Male

Item: AD4FMB Model: 295-605025Cross Ref: 41H507
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€781.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Hydrant 45 Degrees Adapter
ColorRed, White
IncludesCap
MaterialAluminum, PVC
Max. Pressure100 psi
Outlet Connection GenderMale
Outlet Connection Size5"
Outlet Size5"
Overall Length6"
Size6"
Maximum Operating Pressure100 psi
Product Type45° Elbow Adapter
StandardsASTM D 2466

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)27.69
Ship length (cm)41.4
Ship width (cm)34.29
HS code3917330000
Country of OriginUS

Product Variants

ProductModelOutlet SizeMaterialSizeMax. PressurePrice
MOON AMERICAN 295-604525 Dry Hydrant 45 Adapter 4-1/2 Inch Male | AD4FMA 41H506 295-6045254 1/2"Aluminum, PVC6"100 psi€653.50
MOON AMERICAN 295-606025 Dry Hydrant 45 Adapter 6 Inch Male | AD4FMC 41H508 295-6060256"Aluminum, PVC6"100 psi€685.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 295-605025 Dry Hydrant 45 Adapter 5 Inch Male
€781.93 /unit