Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 293-604525 Dry Hydrant Straight Adapter 4-1/2 Inch Female | AD4FLU 41H499

MOON AMERICAN 293-604525 Dry Hydrant Straight Adapter 4-1/2 Inch Female

Item: AD4FLU Model: 293-604525Cross Ref: 41H499
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€909.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Hydrant Straight Adapter
ColorRed, White
IncludesPlug
MaterialAluminum, PVC
Max. Pressure100 psi
Outlet Connection GenderFemale
Outlet Connection TypeSwivel
Outlet Size4 1/2"
Overall Length6"
Size6"
Maximum Operating Pressure100 psi
Outlet Connection Size4 1/2"
Product TypeStraight Adapter
StandardsASTM D 2466

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)25.4
Ship length (cm)31.24
Ship width (cm)24.13
HS code3917330000
Country of OriginUS

Product Variants

ProductModelOutlet SizeMaterialSizeMax. PressurePrice
MOON AMERICAN 293-605025 Dry Hydrant Straight Adapter 5 Inch Female | AD4FLV 41H501 293-6050255"Aluminum, PVC6"100 psi€877.95
MOON AMERICAN 293-606025 Dry Hydrant Straight Adapter 6 Inch Female | AD4FLW 41H502 293-6060256"Aluminum, PVC6"100 psi€813.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 293-604525 Dry Hydrant Straight Adapter 4-1/2 Inch Female
€909.23 /unit