Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 137-1 Fire Hose Cover 29 Inch Length 5 Inch Width Red | AE7VHU 6APE9

MOON AMERICAN 137-1 Fire Hose Cover 29 Inch Length 5 Inch Width Red

Item: AE7VHU Model: 137-1Cross Ref: 6APE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Cover
Accessory TypeFire Hose Cover
ColorRed
FinishVinyl Coated
For Hose TypeFire Hose
For Use With1420-1, 1420-2
Height20"
LegendFire Hose Keep Clear
Length29"
MaterialNylon
Width5"
For Rack TypeHump
Hose Product TypeHose Rack Cover
Material Weight10 oz.
Overall Height21"
Overall Length30"
Overall Width4"
Product TypeHose Rack Cover

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)26.67
HS code6307909889
Country of OriginUS

Product Variants

ProductModelMaterialHeightColorPrice
MOON AMERICAN 138-29 Fire Hose Cover 25 Inch Length 25 Inch Width Red | AD8KJB 4KR24 138-29Nylon7 1/2"Red€142.78
MOON AMERICAN 139-29 Fire Hose Cover 32 Inch Length 22 Inch Width Red | AD8KJD 4KR27 139-29Nylon6"Red€98.03
MOON AMERICAN 138-5 Fire Hose Cover 25 Inch Length 25 Inch Width Red | AE7VHJ 6APE0 138-5Nylon6"Red€45.25
MOON AMERICAN 138-7 Fire Hose Cover 25 Inch Length 25 Inch Width Red | AE7VHK 6APE1 138-7Nylon9"Red€48.33
MOON AMERICAN 138-3 Fire Hose Cover 18 Inch Length 18 Inch Width Red | AE7VHL 6APE2 138-3Nylon, Vinyl7 1/2"Red€49.09
MOON AMERICAN 137-2 Fire Hose Cover 32 Inch Length 6 Inch Width Red | AE7VHV 6APF0 137-2Nylon24"Red€72.91
MOON AMERICAN 132-1 Fire Hose Cover 18 Inch Length 4 Inch Width Red | AE7VJA 6APF5 132-1Nylon24"Red€62.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 137-1 Fire Hose Cover 29 Inch Length 5 Inch Width Red
€64.18 /unit