MOON AMERICAN 1125-10310073 Wildland Fire Hose 100 Feet 600 Psi | AC6MGC 34F892

MOON AMERICAN 1125-10310073 Wildland Fire Hose 100 Feet 600 Psi

Item: AC6MGC Model: 1125-10310073Cross Ref: 34F892
In Stock

Get it by Wednesday, Jun 11

€816.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWildland Fire Hose
Burst Pressure900 psi
ColorYellow
Compatible ChemicalsFresh Water, Salt Water
Coupling Bowl Size1"
Coupling Lug StylePin
Coupling MaterialAluminum
Fitting MaterialAluminum
Fitting Size1" x 1"
For Media TypeWater
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyester
Hose Fitting A MaterialAluminum
Hose Fitting A Size1"
Hose Fitting B MaterialAluminum
Hose Fitting B Size1"
Hose Inside Dia.1"
Hose Length100 ft.
Hose Outside Diameter1.187"
Hose Tube MaterialPolyurethane
Hose TypeSingle Jacket
Jacket MaterialPolyester
Liner MaterialPolyurethane
Lining MaterialPolyurethane
MaterialPolyester
Operating Pressure300 psi
Test Pressure600 psi
Thread TypeNPSH
TypeSingle Jacket
Fire Hose TypeSingle Jacket
Fitting TypeMNPSH x FNPSH
Hose ColorYellow
Hose Fitting A TypeMNPSH
Hose Fitting B TypeFNPSH
Hose Fitting MaterialAluminum
StandardsFORESTRY SPECIFICATION 1500-187, NFPA 1961
Tube MaterialPolyurethane

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)66.04
Ship length (cm)63.5
Ship width (cm)16.51
HS code3917330000
Country of OriginUS

Product Variants

ProductModelThread TypeFitting SizeCoupling Bowl SizeHose TypeHose Inside Dia.Hose LengthCoupling Lug StyleJacket MaterialPrice
MOON AMERICAN 1125-1031007 Forestry Hose Single Jacket 100 Feet Length | AC6MGB 34F891 1125-1031007NH1 3/8" x 1 3/8"1 3/8"Single Jacket1"100 ft.PinPolyester€671.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 1125-10310073 Wildland Fire Hose 100 Feet 600 Psi
€816.01 /unit