Flat Shipping

Flat Shipping at €24.99 + VAT

MOODY TOOL 55-1784 Precision Probe Set, 4 Pieces, 10mil | AE9PUV 6LEP6

MOODY TOOL 55-1784 Precision Probe Set, 4 Pieces, 10mil

Item: AE9PUV Model: 55-1784Cross Ref: 6LEP6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Probe
FinishAnodized
Handle Dia.0.188"
Handle MaterialAluminum
Magnet EndNo
Overall Length5.812"
Point Size0.156", 0.062"
Tip MaterialHigh Carbon Steel
Number Of Pieces4
Product TypePrecision Hook/Pick Set
Tip Style105° Angle, Hook, Multi Angle, Straight

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.52
Ship length (cm)18.8
Ship width (cm)1.52
HS code9017208080
Country of OriginUS

Product Details:

    • Replaceable Tip (No)
    • Threaded Points (No)

Product Variants

ProductModelTip MaterialHandle MaterialOverall LengthHandle Dia.Price
MOODY TOOL 55-1750 Straight Tip Precision Probe, Stainless Steel, 25mil | AE9KZV 6KHK9 55-1750High Carbon SteelSteel5.938"0.188"€5.20
MOODY TOOL 55-1751 Single Bend Precision Probe, 25mil | AE9KZW 6KHL0 55-1751High Carbon SteelSteel5.812"0.188"€6.22
MOODY TOOL 55-1780 Straight Tip Precision Probe, 10mil | AE9PUQ 6LEP2 55-1780High Carbon SteelAluminum5.812"0.188"€16.37
MOODY TOOL 55-1781 Single Bend Precision Probe, 10mil | AE9PUR 6LEP3 55-1781High Carbon SteelAluminum5.812"0.188"€15.39
MOODY TOOL 55-1794 Precision Probe Straight Tip, 25 mil | AP3CCE 55-1794Stainless SteelAluminum--€16.76
MOODY TOOL 55-1795 Precision Probe Single Bend, 25 mil | AP3CCF 55-1795Stainless SteelAluminum--€16.76
MOODY TOOL 55-1796 Precision Probe Triple Bend, 25 mil | AP3CCG 55-1796Stainless SteelAluminum--€16.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOODY TOOL 55-1784 Precision Probe Set, 4 Pieces, 10mil
€93.57 /unit