Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 500-001024 Chucking Reamer Straight 3/8 | AB6JCD 21T326

MONSTER 500-001024 Chucking Reamer, Straight, 3/8 Inch Size

Item: AB6JCD Model: 500-001024Cross Ref: 21T326
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Chamfer Angle45°
Decimal Equivalent3/8"
FinishBright
Flute Length1 1/4"
Fractional Size3/8"
Large End Dia.3/8"
Left/right HandRight
MaterialSolid Carbide
Number Of Flutes6
Number Of Pieces1
Overall Length3 1/2"
ShankStraight
Coolant FedNon Coolant Through
Cutting Dia. Tolerance0"/+0.0003"
Cutting DirectionRight Hand
Flute TypeStraight
Material ApplicationsAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N1, N3, N4, P3, S
Reamer ApplicationThrough Hole
Reamer Size3/8"
Shank Diameter3/8"
Shank TypeStraight
Size - Decimal3/8"
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 1.5705
Ship height (cm)1.3
Ship length (cm)9.53
Ship width (cm)1.3
HS code8207600035
Country of OriginUS

Product Variants

ProductModelFlute LengthOverall LengthDecimal EquivalentLarge End Dia.Fractional SizeMaterialFinishNumber Of FlutesPrice
MONSTER 500-001020 Chucking Reamer Straight 5/16" | AB6JCC 21T310 500-0010201 1/8"3 1/4"0.312"0.312"0.312"Solid CarbideBright6€70.29
MONSTER 500-0002870 Chucking Reamer Straight .2870" | AB6JCE 21T776 500-00028701 1/8"3 1/4"-0.287"-Solid CarbideBright6€88.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 500-001024 Chucking Reamer, Straight, 3/8 Inch Size
€97.89 /unit