Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 310-002132 Tree Bur Sg, Double Cut, 1/8 Inch Shank Dia., 1/8 Inch Head Dia., 3/8 Inch Length Of Cut

Item: CH6JMY Model: 310-002132Cross Ref: 22YC38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length3/8"
End TypePointed End
FinishBright, Uncoated
GradeGrade C2 Submicron
Head Dia.1/8"
Head MaterialCarbide
Head ShapeTree
Max. Rpm90000 RPM
Overall Length1 1/2"
Shank Dia.1/8"
Shank MaterialCarbide
Trade NumberSG-43
Head Diameter1/8"
Head Length3/8"
Head Material GradeGrade C2 Submicron

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelCut TypeTrade NumberHead ShapeEnd TypeMax. RpmCutting LengthHead Dia.GradePrice
MONSTER 310-001026 Cylinder Bur Sa, Single Cut, 1/4 Inch Shank Dia., 1 Inch Head Dia., 1 Inch Length Of Cut | CH6JMM 22XY38 310-001026Single CutSA-9--30000 RPM1"1"Grade C2€137.10
MONSTER 310-001035 Cylinder Bur Sb, Single Cut, 1/8 Inch Shank Dia., 1/8 Inch Shank Dia., 9/16 Inch Length Of Cut | CH6JMN 22XY45 310-001035Single CutSB-43CylindricalFlat90000 RPM0.562"1/8"Grade C2€12.32
MONSTER 310-001083C Ball Bur Sd, Single Cut, 1/4 Inch Shank Dia., 1/8 Inch Head Dia., 3/32 Inch Length Of Cut | CH6JMR 22XY91 310-001083CSingle CutSD-11Ball-65000 RPM0.094"1/8"Grade C2 Submicron€23.03
MONSTER 310-001089C Ball Bur Sd, Single Cut, 1/4 Inch Shank Dia., 1/4 Inch Head Dia., 7/32 Inch Length Of Cut | CH6JMT 22XY97 310-001089CSingle CutSD-1Ball-65000 RPM0.219"1/4"Grade C2 Submicron€21.97
MONSTER 310-001095 Ball Bur Sd, Single Cut, 1/4 Inch Shank Dia., 3/4 Inch Head Dia., 11/16 Inch Length Of Cut | CH6JMU 22XZ04 310-001095Single CutSD-7Ball-65000 RPM0.688"3/4"Grade C2 Submicron€74.06
MONSTER 310-001222 Inverted Cone Bur, Single Cut, 1/8 Inch Shank Dia., 1/8 Inch Head Dia., 3/16 Inch Length Of Cut | CH6JMV 22XZ98 310-001222Single CutSN-42-Plain90000 RPM0.188"1/8"Grade C2 Submicron€10.45
MONSTER 310-002019 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank Dia., 3/8 Inch Head Dia., 3/4 Inch Length Of Cut | CH6JMX 22YA36 310-002019Double CutSA-3--60000 RPM3/4"3/8"Grade C2€22.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 310-002132 Tree Bur Sg, Double Cut, 1/8 Inch Shank Dia., 1/8 Inch Head Dia., 3/8 Inch Length Of Cut
€9.24 /unit