Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 310-002075 Carbide Bur Radius End 1/2 In 1/4 Shank | AG9XAP 22YA87

MONSTER 310-002075 Carbide Bur Radius End 1/2 In 1/4 Shank

Item: AG9XAP Model: 310-002075Cross Ref: 22YA87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/2"
Cutting Edge TypeDouble Cut
Cutting Length1"
Overall Length2 3/4"
Shank MaterialSteel
Shank Size1/4"
ShapeCylinder With Radius End
Trade NumberSC-5
CoatingBright (Uncoated)
Cut TypeDouble
End TypeRadius
Head Diameter1/2"
Head Length1"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeCylinder
List Number310C
Maximum Operating Speed50000 RPM
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.78
Ship length (cm)8.38
Ship width (cm)1.78
Country of OriginUS

Product Variants

ProductModelTrade NumberCutting LengthShank SizeAnglePrice
MONSTER 310-002705 Carbide Bur Radius End 1/4 Inch 1/4 Shank | AG9XAW 22YD72 310-002705SC-11/2"1/4"14°€37.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 310-002075 Carbide Bur Radius End 1/2 In 1/4 Shank
€40.75 /unit