Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP PH-0323 Recessed Pull Handle 316 Stainless Steel | AD8MYM 4LAR8

MONROE PMP PH-0323 Recessed Pull Handle 316 Stainless Steel

Item: AD8MYM Model: PH-0323Cross Ref: 4LAR8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Pull Handle
ColorNatural
Cutout Height3 3/4"
Cutout Width2.812"
FinishNatural
GradeGrade 316
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center3 1/2"
Mounting TypeUnthreaded Through Holes
Projection7/8"
Screw Size#8
Vert. Mounting Hole Ctr. To Ctr.5"
Cutout Depth3 3/4"
Cutout Length3 3/4"
Folding TypeFolding
For IndustryIndustrial
Grip ShapeRectangular
Handle ShapeTray
Includes HardwareHardware Included
Includes PlatePlate Included
Load Rated (y/n)Load Rated
Material FamilyStainless Steel
Mounting Hole Center To Center - Vertical5"
Number Of Mounting Holes4
Overall Length3 1/2"
Overall Width5"
Product Count1
Projection TypeRecessed
StandardsAS9100D, ISO 9001:2015

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code8302423065
Country of OriginCN

Product Variants

ProductModelGradeMounting TypeMaterialFinishProjectionCutout WidthColorHardwarePrice
MONROE PMP PH-0322 Recessed Pull Handle 304 Stainless Steel | AD8MYL 4LAR7 PH-0322Grade 304Unthreaded Through HolesStainless SteelNatural7/8"2.812"NaturalIncluded€21.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PH-0323 Recessed Pull Handle 316 Stainless Steel
€41.66 /unit