Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP PH-0320 Load Rated Folding Pull Handle Natural | AD8MYK 4LAR5

MONROE PMP PH-0320 Load Rated Folding Pull Handle Natural

Item: AD8MYK Model: PH-0320Cross Ref: 4LAR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Rated Folding Pull Handle
ColorNatural
Cutout Height3.281"
Cutout Width4.781"
FinishNatural
Grade304
Grip Dia.0.594"
HardwareNot Included
Load Capacity220 lbs.
Load RatedYes
MaterialStainless Steel
Mounting Hole Center To Center6"
Mounting TypeUnthreaded Through Holes
Operating Temp.-4°F to +140°F
Plate Thickness0.047"
Screw Size#10
Vert. Mounting Hole Ctr. To Ctr.4 1/2"
Folding TypeFolding
Grip ShapeRound
Handle ShapeRing
Includes HardwareHardware Not Included
Includes PlatePlate Included
Load RatingLoad Rated
Material FamilyStainless Steel
Mounting Hole Center To Center - Vertical4 1/2"
Overall Length6"
Overall Width4 1/2"
StandardsAS9100D, ISO 9001:2015

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)11.43
HS code8302423065
Country of OriginCN

Product Variants

ProductModelMaterialFinishCutout WidthColorCutout HeightMounting Hole Center To CenterVert. Mounting Hole Ctr. To Ctr.Plate ThicknessPrice
MONROE PMP PH-0317 Load Rated Folding Pull Handle Steel | AD8MYG 4LAR2 PH-0317ZincPolish4.781"Silver3.281"6"4 1/2"0.047"€20.37
MONROE PMP PH-0318 Load Rated Folding Pull Handle Steel | AD8MYH 4LAR3 PH-0318SteelPolish Zinc5 3/4"Silver3 5/8"7 1/8"5"1/16"€38.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PH-0320 Load Rated Folding Pull Handle Natural
€70.81 /unit