Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP PH-0253 Pull Handle Thermoplastic | AD8MVP 4LAE9

MONROE PMP PH-0253 Pull Handle Thermoplastic

Item: AD8MVP Model: PH-0253Cross Ref: 4LAE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorBlack
FinishMatte
Grip Dia.1/4"
Grip Height0.828"
HardwareNot Included
Load RatedNo
MaterialThermoplastic
Mounting Hole Center To Center3.688"
Mounting TypeUnthreaded Through Holes
Operating Temp.-22°F to +300°F
Projection1.422"
Ansi/bhma FinishUnfinished
Folding TypeFixed
Grip ShapeRectangular
Grip Thickness1/4"
Grip Width27/32"
Handle ShapeBridge
Includes HardwareHardware Not Included
Load RatingLoad Rated
Material FamilyPlastic
Product TypePull Handle
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)10.16
Ship length (cm)18.29
Ship width (cm)14.73
HS code8302423065
Country of OriginCN

Product Variants

ProductModelMounting Hole Center To CenterProjectionGrip Dia.Grip HeightMounting TypeMaterialFinishColorPrice
MONROE PMP PH-0254 Pull Handle Thermoplastic | AD8MVQ 4LAF1 PH-02544.609"1 3/4"0.281"1.016"Unthreaded Through HolesThermoplasticMatteBlack€6.86
MONROE PMP PH-0255 Pull Handle Thermoplastic | AD8MVR 4LAF2 PH-02555.203"1.766"0.281"1 1/8"Unthreaded Through HolesThermoplasticMatteBlack€9.30
MONROE PMP PH-0256 Pull Handle Thermoplastic | AD8MVT 4LAF3 PH-02567.047"1.969"0.312"1.109"Unthreaded Through HolesThermoplasticMatteBlack€11.65

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PH-0253 Pull Handle Thermoplastic
€7.03 /unit