Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP CC26720072 Continuous Hinge, Steel, 72 Inch Door Leaf Ht, 2 Inch Door Leaf Width | CT3UMY

MONROE PMP CC26720072 Continuous Hinge, Steel, 72 Inch Door Leaf Height, 2 Inch Door Leaf Width

Item: CT3UMY Model: CC26720072Cross Ref: 54HT71
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuous Hinge
Door Leaf Height72"
Door Leaf Thickness0.06"
Door Leaf Width2"
FinishMill Steel
Frame Leaf Height72"
Frame Leaf Thickness0.06"
Frame Leaf Width2"
HardwareNot Included
HolesWithout
Holes Per Leaf0
Ligature ResistantNo
MaterialSteel
MountingFull Surface
OrientationNon Handed
Overall Knuckle Height1/2"
Overall Width2"
Pin Dia.0.188"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion270°
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Number Of Holes Per Leaf0
Overall Height72"
Pin Diameter3/16"
PropertiesCorrosion Resistant
Range Of Motion - Maximum270°

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame Leaf ThicknessPin Dia.Holes Per LeafFrame Leaf WidthFinishMaterialDoor Leaf ThicknessHolesPrice
MONROE PMP CA24015072GA Continuous Hinge, Aluminum, 72 Inch Door Leaf Ht, 1 1/2 Inch Door Leaf Width | CT3UHT CA24015072GA1/25"0.094"361 1/2"MillAluminum1/25"With€13.29
MONROE PMP CA24015072 Continuous Hinge, Aluminum, 72 Inch Door Leaf Ht, 1 1/2 Inch Door Leaf Width | CT3UHU CA240150721/25"0.922"-1 1/2"Mill AluminumAluminum1/25"Without€5.93
MONROE PMP CA74120072 Continuous Hinge, Aluminum, 72 Inch Door Leaf Ht, 2 Inch Door Leaf Width, 0 Holes Per Leaf | CT3UHV CA741200720.074"1/4"-2"Mill AluminumAluminum0.074"Without€20.87
MONROE PMP CA24020072 Continuous Hinge, Aluminum, 72 Inch Door Leaf Ht, 2 Inch Door Leaf Width, 0 Holes Per Leaf | CT3UHW CA240200721/25"0.091"-2"Mill AluminumAluminum1/25"Without€7.19
MONROE PMP CA12530072 Continuous Hinge, Aluminum, 72 Inch Door Leaf Ht, 3 Inch Door Leaf Width, 0 Holes Per Leaf | CT3UHX CA125300723/25"3/8"-3"Mill AluminumAluminum3/25"Without€61.53
MONROE PMP CA43512596 Continuous Hinge, Aluminum, 96 Inch Door Leaf Ht, 1 1/4 Inch Door Leaf Width | CT3UHY CA435125960.035"0.094"-1 1/4"Mill AluminumAluminum0.035"Without-
RFQ
MONROE PMP CS43510696 Continuous Hinge, Stainless Steel, 0.035 Inch Door Leaf Thick, 1/4 Inch Overall Knuckle Ht | CT3UHZ CS435106960.035"0.094"--Milled Stainless SteelStainless Steel0.035"Without€20.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP CC26720072 Continuous Hinge, Steel, 72 Inch Door Leaf Height, 2 Inch Door Leaf Width
€18.26 /unit