Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP 72160 Pull Handle Yes Unthreaded Through Holes | AD8MLX 4KZX6

MONROE PMP 72160 Pull Handle Yes Unthreaded Through Holes

Item: AD8MLX Model: 72160Cross Ref: 4KZX6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorBlack
FinishMatte
Grip Dia.0.328"
Grip Height0.672"
HardwareNot Included
Load Capacity225 lbs.
Load RatedY
MaterialNylon
Mounting Hole Center To Center3.938"
Mounting TypeUnthreaded Through Holes
Operating Temp.-20°F to +200°F
Projection1.297"
Folding TypeFixed
For IndustryIndustrial
Grip ShapeRectangular
Grip Width21/32"
Handle ShapeBridge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyPlastic
StandardsAS9100D, ISO 9001:2015

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.29
Ship length (cm)12.7
Ship width (cm)8.89
HS code8302423065
Country of OriginDE

Product Details:

    • Degree Offset (0 Degrees)

Product Variants

ProductModelMounting Hole Center To CenterProjectionGrip Dia.Grip HeightMounting TypeMaterialFinishColorPrice
MONROE PMP 72161 Pull Handle Yes Unthreaded Through Holes | AD8MLY 4KZX7 721614.719"1.531"0.406"0.812"Unthreaded Through HolesNylonMatteBlack€19.99
MONROE PMP 72162 Pull Handle Yes Unthreaded Through Holes | AD8MLZ 4KZX8 721625.516"1.766"0.469"0.938"Unthreaded Through HolesNylonMatteBlack€29.31
MONROE PMP 72163 Pull Handle Yes Unthreaded Through Holes | AD8MMA 4KZX9 721636.297"2.047"0.531"1.078"Unthreaded Through HolesNylonMatteBlack€38.61
MONROE PMP 72164 Pull Handle Yes Unthreaded Through Holes | AD8MMB 4KZY1 721647.094"2.281"0.609"1.219"Unthreaded Through HolesNylonMatteBlack€49.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP 72160 Pull Handle Yes Unthreaded Through Holes
€18.87 /unit