Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4HDW6 Steel Hook 1 7/8 Inch D | AD7YKG

MONROE PMP 4HDW6 Steel Hook 1 7/8 Inch D

Item: AD7YKG Model: 4HDW6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
Depth1 7/8"
FinishZinc Plated
HardwareIncluded
Hook Eye Inside H1 1/8"
Hook Eye Inside W1 1/4"
Hook Height4 7/8"
Hook TypeUtility
MaterialSteel
Width9/16"
ColorSilver
Hook Inside Width1 1/4"
Includes#12 Screw
Includes HardwareHardware Included
Mounting TypeScrew
Overall Depth1 7/8"
Overall Height4 7/8"
Overall Width9/16"
Product TypeHook
Projection1 7/8"
Resistance PropertiesCorrosion Resistant
Thread Size#12

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)5.08
HS code8302500000
Country of OriginCN

Product Variants

ProductModelDepthFinishHardwareHook Eye Inside HHook Eye Inside WColorPrice
APPROVED VENDOR 4HDW1 Steel Hook 4 1/4 Inch D | AD7YKB 4HDW14 1/4"Powder CoatNot Included3 1/8"3 1/8"White€6.41
APPROVED VENDOR 4HDW2 Steel Hook 6 1/2 Inch D | AD7YKC 4HDW26 1/2"Powder CoatNot Included5 1/2"-White€7.52
APPROVED VENDOR 4HDW3 Steel Hook 10 45/64 Inch D | AD7YKD 4HDW310 45/64"Powder CoatNot Included9 3/8"-White€8.72
APPROVED VENDOR 4HDW4 Steel Hook 1 3/8 Inch D | AD7YKE 4HDW41 3/8"Zinc PlatedIncluded3/4"3/4"-€2.73
APPROVED VENDOR 4HDW5 Steel Hook 1 3/4 Inch D | AD7YKF 4HDW51 3/4"Zinc PlatedIncluded1"1"-€3.08
APPROVED VENDOR 4HDW7 Steel Hook 2 3/16 Inch D | AD7YKH 4HDW72.187"Zinc PlatedIncluded7/8"1"-€5.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP 4HDW6 Steel Hook 1 7/8 Inch D
€3.37 /unit