Flat Shipping

Flat Shipping at €24.99 + VAT

MONOPRICE 9826 Ethernet Cable Cat6 25 feet White 24AWG | AC7EXY 38G005

MONOPRICE 9826 Ethernet Cable Cat6 25 feet White 24AWG

Item: AC7EXY Model: 9826Cross Ref: 38G005
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEthernet Cable
Boot TypeBootless
Category Type6
ColorWhite
Cord Length25 ft.
Jacket MaterialPVC
ShapeRound
ShieldingNone
Temp. Rating-40°F to +167°F
Cable Diameter6.2 mm
Cable ShapeRound
Conductor Gauge24 AWG
End 1 Boot TypeFlexboot
End 1 Connection TypeRJ45
End 2 Boot TypeFlexboot
End 2 Connection TypeRJ45
Fire RatingCommercial
Insulation MaterialPolyethylene
Jacket ColorWhite
Maximum Frequency550 MHz
Maximum Operating Temperature167°F
Minimum Operating Temperature-40°F
Nec Article And Type800 CMG
Overall Length25 ft.
Performance Category6
ShieldedUnshielded
StandardsTIA‑568‑C.2, UL 444
Transmission Speed1 Gbps

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)5.59
Ship length (cm)17.02
Ship width (cm)17.78
HS code8544429000
Country of OriginCN

Product Variants

ProductModelBoot TypeColorCord LengthShieldingJacket MaterialShapeTemp. RatingWire SizePrice
MONOPRICE 7498 Patch Cord Cat6 0.5Ft Black | AA6DFH 13U522 7498Relief BootBlack0.5 ft.NonePVCRound-40°F to +167°F-€2.33
MONOPRICE 7499 Patch Cord Cat6 0.5Ft Blue | AA6DFJ 13U523 7499Relief BootBlue0.5 ft.NonePVCRound-40°F to +167°F-€2.58
MONOPRICE 7506 Patch Cord Cat6 0.5Ft White | AA6DFR 13U530 7506Relief BootWhite0.5 ft.NonePVCRound-40°F to +167°F-€1.11
MONOPRICE 3419 Ethernet Cable Cat6 Black 2 Feet | AA6JMN 14A979 3419BootedBlack2 ft.NonePVCRound-40°F to +167°F-€2.97
MONOPRICE 2310 Ethernet Cable Cat6 Green 14 Feet | AA6JMP 14A980 2310BootedGreen14 ft.NonePVCRound-40°F to +167°F-€10.93
MONOPRICE 3434 Ethernet Cable Cat6 Yellow 5 Feet | AA6JMT 14A983 3434BootedYellow5 ft.NonePVCRound-40°F to +167°F-€1.85
MONOPRICE 9789 Ethernet Cable Cat6 0.5 feet Blue 24AWG | AC7EVE 38F941 9789BootlessBlue0.5 ft.NonePVCRound-40°F to +167°F-€1.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 9826 Ethernet Cable Cat6 25 feet White 24AWG
€11.79 /unit