Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MONOPRICE 9555 Ethernet Cable Cat5e 50 Feet Black 24 Awg | AC7EVB 38F938

MONOPRICE 9555 Ethernet Cable Cat5e 50 Feet Black 24 Awg

Item: AC7EVB Model: 9555Cross Ref: 38F938
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEthernet Cable
Boot TypeBootless
Category Type5E
ColorBlack
Cord Length50 ft.
Jacket MaterialPVC
ShapeFlat
ShieldingNone
Temp. Rating-40°F to +167°F
End 1 Boot TypeSnagless
End 2 Boot TypeSnagless
Fire RatingCommercial
Jacket ColorBlack
Overall Length50 ft.
Performance Category5e
ShieldedUnshielded

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)19.18
Ship width (cm)19.18
HS code8544429000
Country of OriginCN

Product Variants

ProductModelCord LengthShieldingBoot TypeConnector TypePlug TypeJacket MaterialShapeColorPrice
MONOPRICE 9544 Ethernet Cable Cat5e 0.5 Feet Black 24 Awg | AC7EUP 38F927 95440.5 ft.NoneBootless--PVCFlatBlack€1.36
MONOPRICE 9545 Ethernet Cable Cat5e 1 Feet Black 24 Awg | AC7EUQ 38F928 95451 ft.NoneBootless--PVCFlatBlack€1.45
MONOPRICE 9546 Ethernet Cable Cat5e 2 Feet Black 24 Awg | AC7EUR 38F929 95462 ft.NoneBootless--PVCFlatBlack€1.75
MONOPRICE 9547 Ethernet Cable Cat5e 3 Feet Black 24 Awg | AC7EUT 38F930 95473 ft.NoneBootless--PVCFlatBlack€2.55
MONOPRICE 9548 Ethernet Cable Cat5e 5 Feet Black 24 Awg | AC7EUU 38F931 95485 ft.NoneBootless--PVCFlatBlack€3.43
MONOPRICE 9549 Ethernet Cable Cat5e 7 Feet Black 24 Awg | AC7EUV 38F932 95497 ft.NoneBootless--PVCFlatBlack€3.99
MONOPRICE 9550 Ethernet Cable Cat5e 10 Feet Black 24 Awg | AC7EUW 38F933 955010 ft.NoneBootless--PVCFlatBlack€7.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 9555 Ethernet Cable Cat5e 50 Feet Black 24 Awg
€16.25 /unit