MONOPRICE 7398  | CW7WNA

MONOPRICE 7398

Item: CW7WNA Model: 7398Cross Ref: 14J379
In Stock

Get it by Tuesday, Jun 17

€4.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorSilver
Compatible Connector TypeDIN
MaterialMetal Alloy
Nema Enclosure RatingNot Rated
Number Of Gangs1
Number Of Ports2
Outlet OrientationVertical
Overall Depth1 1/8"
Overall Width2 3/4"
Product TypeWall Plate
Wallplate TypeAudio, Video

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)12.45
Ship width (cm)8.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 7398
€4.00 /unit