Flat Shipping

Flat Shipping at €24.99 + VAT

MONOPRICE 7292 T Adapter 6P4C - 1M/2F | AA6NEH 14J359

MONOPRICE 7292 T Adapter 6P4C - 1M/2F

Item: AA6NEH Model: 7292Cross Ref: 14J359
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Splitter
ColorBeige
Number Of Contacts4
Number Of Positions6
Product Type7292

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)5.08
HS code8538906000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 7292 T Adapter 6P4C - 1M/2F
€1.80 /unit