MONOPRICE 5601 Audio/Visual Cable 3.5mm(M)/2 RCA(M) 25 feet | AA6TXA 14X123

MONOPRICE 5601 Audio/Visual Cable 3.5mm(M)/2 RCA(M) 25 feet

Item: AA6TXA Model: 5601Cross Ref: 14X123
In Stock

Get it by Tuesday, Jun 17

€9.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudio Cable
Cable TypeStereo Audio Adapter Cable
ColorBlack
Conductor MaterialCopper
Conductor Size22 AWG
Connector Type1X 3.5 mm Stereo Trs Male Greater Than 2X RCA Male
Impedance75 ohms
Jacket MaterialPVC
Length25 ft.
Number Of Cables1
Shielded / UnshieldedYes
Cable ColorBlack
Cable Diameter0.47"
Conductor Gauge22 AWG
End 1 Connection FinishGold-Plated
End 1 Connection Type3.5 mm Stereo Male
End 1 Number Of Connections1
End 2 Connection FinishGold Plated
End 2 Connection TypeRCA Male
End 2 Number Of Connections2
For Use WithStereo Audio Equipment
Maximum Impedance75 ohms
Nec Article And TypeNot Rated
Overall Length25 ft.
ShieldedShielded
Shielding MaterialCopper
Total Number Of Cables1

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)6.86
Ship length (cm)19.56
Ship width (cm)21.08
HS code8536694020
Country of OriginCN

Product Variants

ProductModelColorJacket MaterialNumber Of CablesShielded / UnshieldedImpedanceConductor MaterialPrice
MONOPRICE 5576 Audio/Visual Cable 3.5mm M/M cable Black 3 feet | AA6TWA 14X097 5576BlackPVC1Yes75 ohmsCopper€2.29
MONOPRICE 5577 Audio/Visual Cable 3.5mm M/M cable Black 6 feet | AA6TWB 14X098 5577BlackPVC1Yes75 ohmsCopper€2.41
MONOPRICE 5581 Audio/Visual Cable 3.5mm M/M cable Black 25 feet | AA6TWD 14X102 5581BlackPVC1Yes75 ohmsCopper€7.12
MONOPRICE 5582 Audio/Visual Cable 3.5mm M/M cable Black 35 feet | AA6TWE 14X103 5582BlackPVC1Yes75 ohmsCopper€8.40
MONOPRICE 5583 Audio/Visual Cable 3.5mm M/M cable Black 50 feet | AA6TWF 14X104 5583BlackPVC1Yes75 ohmsCopper€13.26
MONOPRICE 5588 Audio/Visual Cable 3.5mm M/F External Cable Black 10 feet | AA6TWK 14X109 5588BlackPVC1Yes75 ohmsCopper€8.88
MONOPRICE 5589 Audio/Visual Cable 3.5mm M/F External Cable Black 15 feet | AA6TWL 14X110 5589BlackPVC1Yes75 ohmsCopper€5.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 5601 Audio/Visual Cable 3.5mm(M)/2 RCA(M) 25 feet
€9.52 /unit