Flat Shipping

Flat Shipping at €24.99 + VAT

MONOPRICE 5373 Datacom Jack Cat5 Punch Down Beige | AA6DHB 13U623

MONOPRICE 5373 Datacom Jack Cat5 Punch Down Beige

Item: AA6DHB Model: 5373Cross Ref: 13U623
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDatacom Jack
Category TypeData/Comm Accessories
ColorBeige
Depth1 1/2"
MaterialCopper, PVC
Number Of Ports1
Termination TypePunch Down
Width1 1/4"
Compatible Cable Performance Category5e
Compatible Connector TypeRJ45
Overall Depth27 mm
Overall Height22.375 mm
Overall Width32.5 mm
Product TypeCompatible Cable Performance Category: 5e Compatible Connector Type: RJ455373
Product TypeCategory Jacks
SeriesStandard Series
StandardsUL 94 V-0, UL 94 V-2, UL 94-HB

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)4.57
Ship width (cm)3.3
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorTermination TypeDepthMaterialCable TypeNumber Of PortsPrice
MONOPRICE 6561 Datacom Jack Usb2.0a(f/f) Flush White | AA6DGM 13U609 6561WhiteCoupler1.62"Copper, PVC-1€4.85
MONOPRICE 7836 Datacom Jack Usb3.0a(f/f) Flush White | AA6DGN 13U611 7836WhiteCoupler1.62"Copper, PVC-1€11.20
MONOPRICE 310 Datacom Jack Cat5 Tool-less White | AA6DGP 13U612 310WhiteTool Less1 1/2"Copper, PVC-1€3.23
MONOPRICE 1075 Datacom Jack Cat5 Tooless Beige | AA6DGU 13U616 1075BeigeTool Less1.37"Copper, PVC-1€3.01
MONOPRICE 5370 Datacom Jack Cat5 Punch Down Black | AA6DGY 13U620 5370BlackPunch Down1 1/2"Copper, PVC-1€2.95
MONOPRICE 5371 Datacom Jack Cat5 Punch Down Blue | AA6DGZ 13U621 5371BluePunch Down1 1/2"Copper, PVC-1€3.33
MONOPRICE 5374 Datacom Jack Cat5 Punch Down Orange | AA6DHC 13U624 5374OrangePunch Down1.31"Copper, PVC-1€3.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 5373 Datacom Jack Cat5 Punch Down Beige
€5.29 /unit