MONOPRICE 2898  | CW7RMJ

MONOPRICE 2898 Computer Video Cable, 3 ft Cable Lg, Black, SVGA Male to Male

Item: CW7RMJ Model: 2898Cross Ref: 5RGC6
In Stock

Get it by Tuesday, Jun 17

€3.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cable Length3 ft.
ColorBlack
Conductor FinishGold-Plated
Conductor Gauge28 AWG
End 1 Connection TypeVGA Male
End 1 Number Of Connections1
End 2 Connection TypeVGA Male
End 2 Number Of Connections1
ShieldedShielded

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)3.56
Ship length (cm)14.73
Ship width (cm)21.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 2898 Computer Video Cable, 3 ft Cable Lg, Black, SVGA Male to Male
€3.36 /unit