MONOPRICE 15663  | CW7QLG

MONOPRICE 15663 Networking Keystone, Connector RJ45, 6A Cable Category, Std

Item: CW7QLG Model: 15663Cross Ref: 808GF4
In Stock

Get it by Friday, Jun 13

€2.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cable Category6A
ColorBlack
Compatible Cable Fire RatingNot Rated
Compatible Cable ShapeRound
Connector TypeRJ45
End Termination TypeStandard
Features110-Style 180° Punch Down
Insert Construction2-Piece
No. Of Contacts8
No. Of Positions8
Number Of Connectors Included1
Product TypeConnector
ShieldingShielded
StandardsROHS COMPLIANT, UL LISTED
T568 StandardT568B

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)2.03
Ship width (cm)3.56
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 15663 Networking Keystone, Connector RJ45, 6A Cable Category, Std
€2.56 /unit