MONARCH T3VC355C02F1-01 Power Unit 15Gallon 208-230/460VAC 1000psi | AH8KZM 38VP27

MONARCH T3VC355C02F1-01 Power Unit 15Gallon 208-230/460VAC 1000psi

Item: AH8KZM Model: T3VC355C02F1-01Cross Ref: 38VP27
In Stock

Get it by Tuesday, Jun 17

€4,718.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Power Unit
Built-in FeaturesReturn Filter, Safety Relief Valve , Safety Relief Valve, Return Filter
Frame Design - Hydraulic Power UnitsStandard
Full Load Amps8.4/7.6/3.8A
Hydraulic Pump TypeVane
Hz50/60 Hz
Max. Pressure1000 psi
MountingVertical
Mounting Orientation - Power UnitsVertical
Mounting PositionVertical
Nominal Flow4.5 GPM
Number Of Phases3
Number Of Stages1
Overall Length20"
Overall Width17"
Phase3
Reservoir Capacity15 gal.
Voltage208-230/460V AC
Circuit DesignSingle or Double Acting
Hertz50/60 Hz
Hp3 hp
Nfpa SizeD03
Overall Height36"
Power Source - Power UnitsAC Power
Pressure Port Thread Size3/4"-16 (SAE 8)
Return Port Thread Size7/8"-14 (SAE 10)
Rpm1800 RPM

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)109.22
Ship length (cm)57.15
Ship width (cm)50.8
Country of OriginCA

Product Details:

    • Manifold Block : D03

Product Variants

ProductModelMax. PressureReservoir CapacityNominal FlowVoltageOverall LengthOverall WidthNumber Of StagesMounting PositionPrice
MONARCH T92C405C93F0-01 Power Unit 2Stage 208-230/460VAC 2500psi | AH7AGZ 36ND80 T92C405C93F0-012500 psi15 gal.-208-230/460V AC20"15"2Vertical€3,922.94
MONARCH T56C405R02S0-01 Power Unit 1Stage 208-230/460VAC 3000psi | AH7AHA 36ND81 T56C405R02S0-013000 psi15 gal.2.3 GPM208-230/460V AC20"17"1Vertical€3,012.27
MONARCH T58C405R02S0-01 Power Unit 1Stage 208-230/460VAC 2000psi | AH7AHB 36ND82 T58C405R02S0-012000 psi15 gal.3.7 GPM208-230/460V AC20"17"1Vertical€3,068.32
MONARCH T16C405C02F0-03 Power Unit 1Stage 208-230/460VAC 1550psi | AH7AHC 36ND83 T16C405C02F0-031550 psi15 gal.4.4 GPM208-230/460V AC20"17"1Vertical€3,292.49
MONARCH T64C405C02F0-01 Power Unit 1Stage 208-230/460VAC 1400psi | AH7AHD 36ND84 T64C405C02F0-011400 psi15 gal.5 GPM208-230/460V AC20"17"1Vertical€3,193.51
MONARCH T65C355A03B0-01 Power Unit 1Stage 208-230/460VAC 600 psi | AH7AHE 36ND85 T65C355A03B0-01600 psi15 gal.6.9 GPM208-230/460V AC20"17"1Vertical€3,096.33
MONARCH T65C405C03B0-01 Power Unit 1Stage 208-230/460VAC 1000psi | AH7AHF 36ND86 T65C405C03B0-011000 psi15 gal.6.9 GPM208-230/460V AC20"17"1Vertical€3,418.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONARCH T3VC355C02F1-01 Power Unit 15Gallon 208-230/460VAC 1000psi
€4,718.75 /unit