MONARCH PLT200 Tachometer Laser | AE2MAR 4YE86

MONARCH PLT200 Tachometer, 0.5 to 20000 RPM, 5 Alpha Numeric LCD

Item: AE2MAR Model: PLT200Cross Ref: 4YE86
In Stock

Get it by Tuesday, Jun 17

€284.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaser Tachometer
Calibration CertificateNIST
DisplayLCD
IndicatorLow Battery, On Target
Light SourceLaser
MemoryMax, Min, And Last Readings
Number Of Digits5
Resolution0.001-10 RPM
TypeContact/Non Contact
Working Distance2" to 300"
Battery Run Time30 hrs.
Battery SizeAA
Battery Voltage1.5V
Calibration Certificate TypeNIST
Contact TypeContact
Digital Display Screen TypeLCD
FeaturesAuto Ranging/Fixed Decimal (User Selectable), English And Metric Rates, On-Target Alerts, Rubberized Housing, Tripod Mounting Bushing, TTL Pulse Output (Requires Optional 6-Foot BNC Cable)
Includes12" of T-5 Reflective Tape, Timer, Totalizer
Maximum Contact Rpm20000 RPM
Maximum Operating Temperature100°F
Maximum Velocity Measured6562 FPM
Minimum Operating Temperature0°F
Minimum Velocity Measured0.16 FPM
Number Of Batteries Required2
Rpm Accuracy+/-0.05%
Rpm Resolution0.001 RPM
StandardsCE
Working Angle+/-30°

Shipping Info:

Ship weight (kg) 0.1418
Ship height (cm)8.38
Ship length (cm)24.64
Ship width (cm)11.18
HS code9029204080
Country of OriginUS

Product Details:

  • Operating range up to 25 feet (Class 2 visible laser)
  • Accepts Remote Contact Assembly (optional)
  • Accepts Remote Sensors (optional)
  • TTL Pulse Output (requires optional 6-foot BNC Cable)
  • Auto Ranging/Fixed Decimal (user selectable)
  • English and Metric rates
  • Tripod mounting bushing
  • On-target and low battery indicators
  • Rugged rubberized housing
  • NIST-traceable certificate included

Product Variants

ProductModelWorking DistanceCalibration CertificateMemoryDisplayResolutionIndicatorNumber Of DigitsPrice
MONARCH PLT200 KIT Tachometer Laser Kit | AE2MAT 4YE87 PLT200 KIT2" to 300"NISTMax, Min, And Last ReadingsLCD0.001-10 RPMLow Battery, On Target5€420.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONARCH PLT200 Tachometer, 0.5 to 20000 RPM, 5 Alpha Numeric LCD
€284.79 /unit