Flat Shipping

Flat Shipping at €24.99 + VAT

MONARCH 6241-021-CAL Digital Stroboscope Kit, 30 To 999, 999 Flashes Per Minute | CT3UGE

MONARCH 6241-021-CAL Digital Stroboscope Kit, 30 To 999, 999 Flashes Per Minute

Item: CT3UGE Model: 6241-021-CALCross Ref: 52VG69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€835.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Stroboscope Kit
Accuracy0.001%
Auto Step RateUser Adjustable
Auto Step SizeUser Adjustable
Battery ChemistryLithium Ion
Body StyleFull Size
Display TypeLCD Alphanumeric
External Input/output TriggersNo
Flash Output3400 lux
Flash Output (joules)3400 lux
Flashes Per Minute30-999999 FPM
IncludesAC Adapter Pack, Carrying Case, Interchangeable Wall Plugs, Nist Certificate , Battery Charging Station
Maximum Flash Duration2 µsec.
Minimum Flashes Per Minute30 FPM
Phase ShiftNo Phase Shift
Power Requirement115/230-50/60 Hz
Power SourceBattery
Resolution0.001 FPM
Rpm Range0-999999 RPM
Ac Power AdapterIncluded
Batteries IncludedNo
Calibration Certificate TypeNIST
Certificate Of CalibrationIncluded
Digital Display Screen TypeLCD
External TriggersNo External Triggers Included
FeaturesStandard
Manufacturer Warranty Length1 yr.
Maximum Flashes Per Minute999999 FPM
Stroboscope TypeStandard LED

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelExternal Input/output TriggersFlash Output (joules)Flashes Per MinuteResolutionDisplay TypePower SourcePhase ShiftAuto Step RatePrice
MONARCH 6210-021 Stroboscope Kit Pbx 115230 | CT3UCY 6210-021--------€1,477.97
MONARCH 6205-053 Palm Strobe X Deluxe Kit 115/230 Univers | CT3UGC 6205-053--------€1,593.96
MONARCH 6243-020 Digital Stroboscope Kit, 30 To 999, 999 Flashes Per Minute | CT3UGD 6243-020Yes5500 lux30-999999 FPM0.001 FPMLCD AlphanumericBatteryNo Phase ShiftUser Adjustable€775.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONARCH 6241-021-CAL Digital Stroboscope Kit, 30 To 999, 999 Flashes Per Minute
€835.63 /unit