MOLINE BEARING 19331500 Flange Bearing, Tapered Roller, 5 Inch Bore, Cast Iron, Set Screws, 35 3/4 Inch Length

Item: CT3TTV Model: 19331500Cross Ref: 60JR50
In Stock

Get it by Tuesday, Jun 17

€5,328.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Center To Center Length5 13/25"
Bolt Circle Dia.12 3/4"
Bolt Size7/8"
Bore Dia.5"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A7 1/4"
Dimension B14 3/4"
Dimension C5 1/16"
Dimension D12 3/4"
Dimension E1 3/4"
Dimension F7/8"
Dimension G2 31/32"
Dimension H1 1/4"
Dimension L7 1/4"
Dimension M5 13/25"
Dimension P1 7/8"
Dynamic Load Capacity45500 lbf.
Expansion TypeFixed
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Close Fit Oversized Collars Act As Flingers For Additional Protection In Dusty Or Damp Environments, Housings Of Class 30 Cast Iron, Standard V-Guard Nitrile And Teflon Contact Seal Or Balanced Labyrinth Seal, Timken Lithium Complex Grease Operating Temperature Is Upto 250°, High Temperature Grease Is Available Upto 350°
Flange Thickness2 31/32" , 2.969"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeCircular
IncludesTimken Type E Tapered Roller Bearing
Insert MaterialAlloy Steel
Insert TypeTapered Roller
Load DirectionRadial, Thrust
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Temp.250°F
Min. Temp.-40°F
Mount Hole Center-to-center Height12 3/4"
Mount Hole Center-to-center Length12 3/4"
Mount Hole Size7/8"
Mounting Bolt Size7/8"
Number Of Mount Holes4
Number Of Mounting Holes4
Overall Height35 3/4"
Overall Length35 3/4"
Overall Width7 1/4"
Rolling Element Rows2
Seal MaterialNitrile , Nitrile, Teflon
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity266000 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeTapered Roller
Bearing Material GradeGrade 52100
Bolt Circle Diameter12.75"
Bore Diameter5"
ClosureDouble Sealed
Maximum Temperature250°F
Minimum Temperature-40°F

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)90.81
Ship length (cm)90.81
Ship width (cm)18.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19331500 Flange Bearing, Tapered Roller, 5 Inch Bore, Cast Iron, Set Screws, 35 3/4 Inch Length
€5,328.87 /unit