MOLINE BEARING 19331408 Flange Bearing, Tapered Roller, 4 1/2 Inch Bore, Cast Iron, Set Screws, 65 1/2 Inch Length

Item: CT3TTN Model: 19331408Cross Ref: 60JT54
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,099.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Center To Center Length5.09"
Bolt Circle Dia.11 3/4"
Bolt Size3/4"
Bore Dia.4 1/2"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A6 3/4"
Dimension B13 1/2"
Dimension C4 5/8"
Dimension D11 3/4"
Dimension E1 1/2"
Dimension F3/4"
Dimension G3 1/2"
Dimension H1"
Dimension L6 1/4"
Dimension M5.09"
Dimension P2"
Dynamic Load Capacity33000 lbf.
Expansion TypeFixed
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Close Fit Oversized Collars Act As Flingers For Additional Protection In Dusty Or Damp Environments, Housings Of Class 30 Cast Iron, Standard V-Guard Nitrile And Teflon Contact Seal Or Balanced Labyrinth Seal, Timken Lithium Complex Grease Operating Temperature Is Upto 250°, High Temperature Grease Is Available Upto 350°
Flange Thickness3 1/32" , 3.031"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeCircular
IncludesTimken Type E Tapered Roller Bearing
Insert MaterialAlloy Steel
Insert TypeTapered Roller
Load DirectionRadial, Thrust
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Temp.250°F
Min. Temp.-40°F
Mount Hole Center-to-center Height11 3/4"
Mount Hole Center-to-center Length11 3/4"
Mount Hole Size3/4"
Mounting Bolt Size3/4"
Number Of Mount Holes4
Number Of Mounting Holes4
Overall Height65 1/2"
Overall Length65 1/2"
Overall Width6 3/4"
Rolling Element Rows2
Seal MaterialNitrile , Nitrile, Teflon
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity188400 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeTapered Roller
Bearing Material GradeGrade 52100
Bolt Circle Diameter11.75"
Bore Diameter4 1/2"
ClosureDouble Sealed
Maximum Temperature250°F
Minimum Temperature-40°F

Shipping Info:

Ship weight (kg) 59.4
Ship height (cm)166.37
Ship length (cm)166.37
Ship width (cm)17.15
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19331408 Flange Bearing, Tapered Roller, 4 1/2 Inch Bore, Cast Iron, Set Screws, 65 1/2 Inch Length
€4,099.07 /unit