Item | Pillow Block Bearing |
Application | Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening , Aggregate, Conveying, Cranes, Forestry, Mining, Oil, Gas, Power Generation, Screening |
Base Height | 1.31" |
Base Width | 2 1/2" |
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | Alloy Steel |
Bearing Insert Type | Tapered Roller |
Bolt Center To Center Length | 6 11/16" |
Bore Dia. | 2" |
Bore Type | Cylindrical |
Dimension H | 1 5/16" |
Dimension J | 4 1/2" |
Dimension L | 3 1/8" |
Dynamic Axial Load Capacity | 10300 lbf. |
Expansion Type | Expansion |
Features | Assembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Built With Timken Enhanced Dee Tapered Roller Bearings With The Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers And Races, Close Fit Oversized Collars Act As Flingers For Additional Protection In Dusty Or Damp Environments, Dimensionally Interchangeable With Comparable Type E Units, Moline Split E1000, Moline Me2000 And Me3000, Extended Inner Race Has Two Locking Collars With 65° Set Screw Spacing, Misalignment = .010 In Per Foot Of Shaft, Standard V-Guard Nitrile And Teflon Contact Seal Or Balanced Labyrinth Seal, Timken Lithium Complex Grease Operating Temperature Is Up To 250°, High Temperature Grease Is Available Up To 350° |
Housing Material | Cast Iron |
Included Bearing | Timken Type E Tapered Roller |
Includes | Timken Type E Tapered Roller Bearing |
Load Direction | Radial, Thrust |
Lubricant Material | Lithium Complex Grease |
Max. Speed | 2650 RPM |
Max. Temp. | 250°F |
Min. Temp. | -40°F |
Mount Hole Center-to-center Length | 6 11/16" , 6.69" |
Mount Hole Size | 1 5/16" , 1.312" |
Mounting Bolt Size | 5/8" |
Mounting Surface To Shaft Center | 2 1/4" |
Mounting Surface To Shaft Center (height) | 2 1/4" |
Mounting Type | Bolt Through |
Number Of Bolts | 2 |
Number Of Mounting Holes | 2 |
Overall Height | 3 1/2" |
Overall Length | 8 7/8" |
Overall Width | 8 7/8" |
Seal Type | Contact |
Shaft Locking Type | Set Screws |
Static Radial Load Capacity | 43000 lbf. |
System Of Measurement | Inch |
Width | 8 7/8" |
Bearing Material Grade | Grade 52100 |
Bore Diameter | 2" |
Closure | Double Sealed |
Housing Type | Solid |
Maximum Speed | 2650 RPM |
Maximum Temperature | 250°F |
Minimum Temperature | -40°F |
Mount Type | Bolt-Through |
Mounting Surface To Shaft Center Height | 2 1/4" |
Number Of Mount Holes | 2 |