MOLINE BEARING 19311304 Flange Bearing, Tapered Roller, 3 1/4 Inch Bore, Cast Iron, Set Screws, 9 1/4 Inch Length

Item: CT3TTF Model: 19311304Cross Ref: 60JT35
In Stock

Get it by Monday, Jun 16

€2,020.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Center To Center Length7"
Bolt Size3/4"
Bore Dia.3 1/4"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A5"
Dimension B9 1/4"
Dimension C4 1/2"
Dimension D7"
Dimension E1/4"
Dimension F3/4"
Dimension H1 7/8"
Dimension J7 5/8"
Dimension L5 5/16"
Dynamic Load Capacity19600 lbf.
Expansion TypeFixed
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Close Fit Oversized Collars Act As Flingers For Additional Protection In Dusty Or Damp Environments, Housings Of Class 30 Cast Iron, Standard V-Guard Nitrile And Teflon Contact Seal Or Balanced Labyrinth Seal, Timken Lithium Complex Grease Operating Temperature Is Upto 250°, High Temperature Grease Is Available Upto 350°
Flange Thickness1 7/8"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeSquare
IncludesTimken Type E Tapered Roller Bearing
Insert MaterialAlloy Steel
Insert TypeTapered Roller
Load DirectionRadial, Thrust
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Temp.250°F
Min. Temp.-40°F
Mount Hole Center-to-center Height7"
Mount Hole Center-to-center Length7"
Mount Hole Size3/4"
Mounting Bolt Size3/4"
Number Of Mount Holes4
Number Of Mounting Holes4
Overall Height9 1/4"
Overall Length9 1/4"
Overall Width5"
Rolling Element Rows2
Seal MaterialNitrile , Nitrile, Teflon
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity108600 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeTapered Roller
Bearing Material GradeGrade 52100
Bore Diameter3 1/4"
ClosureDouble Sealed
Maximum Temperature250°F
Minimum Temperature-40°F

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)23.5
Ship length (cm)23.5
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19311304 Flange Bearing, Tapered Roller, 3 1/4 Inch Bore, Cast Iron, Set Screws, 9 1/4 Inch Length
€2,020.03 /unit