Flat Shipping

Flat Shipping at €24.99 + VAT

MOLINE BEARING 19251115 Take-Up Bearing, Tapered Roller, Steel Insert, 1 15/16 Inch Size Bore | CT3TZY

MOLINE BEARING 19251115 Take-Up Bearing, Tapered Roller, Steel Insert, 1 15/16 Inch Size Bore

Item: CT3TZY Model: 19251115Cross Ref: 60JT26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€769.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake-Up Bearing
ApplicationAir Handling, Conveying, Food Processing, Paper And Forestry, Screening
Bearing Insert MaterialSteel
Bearing Insert TypeTapered Roller
Bolt Hole Size1"
Bore Dia.1.938"
HousingCast Iron
Housing MaterialCast Iron
Length6 5/16"
Lock TypeWide Slot Take Up
Max. Temp.350°F
Min. Temp.250°F
Overall Height6 3/4"
Overall Length6.312"
Overall Width3.062"
Shaft Locking TypeSet Screws
System Of MeasurementInch
Bore Diameter1 15/16"
Expansion TypeFixed

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)17.15
Ship length (cm)16.03
Ship width (cm)7.78
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall HeightOverall LengthOverall WidthBearing Insert TypeBearing Insert MaterialMax. Temp.Min. Temp.Price
MOLINE BEARING 19351115 Take-Up Bearing, Tapered Roller, Steel Insert, 1 15/16 Inch Size Bore | CT3TZX 193511151.938"4 3/4"6.312"3 1/2"Tapered RollerSteel350°F250°F€575.98
MOLINE BEARING 19351112 Take-Up Bearing, Tapered Roller, Steel Insert, 1 3/4 Inch Size Bore | CT3TZZ 193511121 3/4"4 3/4"6.312"3 1/2"Tapered RollerSteel350°F250°F€505.66
MOLINE BEARING 19151215 Take-Up Bearing, Tapered Roller, Steel Insert, 2 15/16 Inch Size Bore | CT3UAA 191512152.938"6 3/4"9 1/8"3 7/8"Tapered RollerSteel350°F250°F€1,284.69
MOLINE BEARING 19351215 Take-Up Bearing, Tapered Roller, Steel Insert, 2 15/16 Inch Size Bore | CT3UAB 193512152.938"6 3/4"9 1/8"4 1/2"Tapered RollerSteel350°F250°F€1,028.42
MOLINE BEARING 19251215 Take-Up Bearing, Tapered Roller, Steel Insert, 2 15/16 Inch Size Bore | CT3UAC 192512152.938"6 3/4"9 1/8"3 7/8"Tapered RollerSteel350°F250°F€1,351.16
MOLINE BEARING 19251203 Take-Up Bearing, Tapered Roller, Steel Insert, 2 3/16 Inch Size Bore | CT3UAD 192512032.188"5 1/4"7 1/8"3 1/4"Tapered RollerSteel350°F250°F€745.55
MOLINE BEARING 19351207 Take-Up Bearing, Tapered Roller, Steel Insert, 2 7/16 Inch Size Bore | CT3UAE 193512072.438"6"7.812"4"Tapered RollerSteel350°F250°F€701.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19251115 Take-Up Bearing, Tapered Roller, Steel Insert, 1 15/16 Inch Size Bore
€769.82 /unit