Item | Pillow Block Bearing |
Application | Air Handling, Conveying, Food Processing, Paper And Forestry, Screening |
Base Height | 2 1/4" |
Base Width | 3 1/4" |
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | Alloy Steel |
Bearing Insert Type | Spherical Roller |
Bearing Lubrication | Lithium Complex Grease |
Bearing Material Grade | Grade 52100 |
Bolt Hole Center-to-center | 10 1/2" |
Bolt Size | 7/8" |
Bore Dia. | 3 1/2" |
Dimension | 1 7/16" |
Dimension A | 4 1/4" |
Dimension B | 13" |
Dimension C | 3 1/4" |
Dimension D | 9 1/2" |
Dimension F | 7/8" |
Dimension H | 2 1/4" |
Dimension J | 7 1/2" |
Dimension L | 5 1/8" |
Dimension M | 3 3/4" |
Dimension N | 4 1/32" |
Dynamic Axial Load Capacity | 56900 lbf. |
Expansion Type | Fixed |
Features | +/-11/2° Misalignment Capacity, Assembled, Adjusted And Pre Lubricated In Advance For Immediate Use, Built With SKF And Timken Spherical Roller Bearings, Expansion Units Have .100" Capacity, Piloted Flange Housings Are Machined With Back Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction, Single Piece Outer Race Is Grooved And Has 3 Lube Holes For Even Distribution Of Grease), Standard Units Have One Locking Collar, Timken Lithium Complex Grease Operating Temperature Is Up To 250°, High Temperature Grease Is Available Up To 350°, Will Accommodate Moderate Thrust Loads And Permits Angular Misalignment Without Loss Of Capacity |
Housing Material | Cast Iron |
Included Bearing | Non-Expansion M2000 Spherical Roller , Non-Expansion M2000 Spherical Roller Bearing |
Load Direction | Thrust |
Lubricant Material | Lithium Grease |
Max. Angular Misalignment | 5.5° |
Max. Rpm | 1300 RPM |
Max. Temp. | 250°F |
Min. Temp. | -40°F |
Mount Hole Center-to-center Length | 10" |
Mount Hole Size | 1 7/16" , 1.438" |
Mounting Bolt Size | 7/8" |
Mounting Surface To Shaft Center | 3 3/4" |
Mounting Surface To Shaft Center (height) | 3 3/8" |
Mounting Type | Bolt Through |
Number Of Bolts | 2 |
Number Of Mounting Holes | 2 |
Overall Height | 7 1/2" |
Overall Length | 13" |
Seal Type | Contact |
Shaft Locking Type | Set Screws |
Static Radial Load Capacity | 76400 lbf. |
System Of Measurement | Inch |
Width | 4 1/4" |
Bore Diameter | 3 1/2" |
Bore Type | Cylindrical |
Closure | Double Sealed |
Maximum Speed | 1300 RPM |
Mount Type | Bolt-Through |
Overall Width | 4 1/4" |