Flat Shipping

Flat Shipping at €24.99 + VAT

MOLINE BEARING 19211115 Flange Bearing, Spherical Roller, 1 15/16 Inch Bore, Cast Iron, Set Screws

Item: CT3TPF Model: 19211115Cross Ref: 60JP46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€908.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAir Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Circle Dia.5 3/4"
Bolt Hole Center-to-center4 1/16"
Bolt Size7/16"
Bore Dia.1.938"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A3 1/32"
Dimension B5 1/4"
Dimension C2 1/4"
Dimension D4 1/16"
Dimension E5 3/4"
Dimension F7/16"
Dimension H3/4"
Dimension J4 1/2"
Dimension L2 7/8"
Dimension N2 7/8"
Dynamic Load Capacity19000 lbf.
Expansion TypeFixed
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Piloted Flange Housings Are Machined With Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction
Flange Thickness3/4"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeSquare
IncludesNon-Expansion M2000 Spherical Roller Bearing
Insert MaterialAlloy Steel
Insert TypeSpherical Roller
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Angular Misalignment1.5°
Max. Temp.205°F
Min. Temp.-40°F
Mount Hole Center-to-center Height4 1/16" , 4.062"
Mount Hole Center-to-center Length4 1/16" , 4.062"
Mount Hole Size0.438" , 7/16"
Mounting Bolt Size1/2"
Number Of Mounting Holes4
Overall Height5 1/4"
Overall Length5 1/4"
Overall Width3.031"
Rolling Element Rows2
Seal TypeContact, Triple Lip , Triple Lip
Shaft Locking TypeSet Screws
Static Radial Load Capacity22500 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeSpherical Roller
Bearing Material GradeGrade 52100
Bolt Circle Diameter5.75"
Bore Diameter1 15/16"
ClosureDouble Sealed
Maximum Misalignment Angle1.5°
Maximum Temperature205°F
Minimum Temperature-40°F
Number Of Mount Holes4

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)13.34
Ship length (cm)13.34
Ship width (cm)7.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19211115 Flange Bearing, Spherical Roller, 1 15/16 Inch Bore, Cast Iron, Set Screws
€908.35 /unit