Flat Shipping

Flat Shipping at €24.99 + VAT

MOLINE BEARING 19131315 Flange Bearing, Spherical Roller, 3 15/16 Inch Bore, Cast Iron, Set Screws

Item: CT3TQT Model: 19131315Cross Ref: 60JP69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,656.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAir Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Circle Dia.9 3/8"
Bolt Hole Center-to-center6 5/8"
Bolt Size3/4"
Bore Dia.3.938"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension2 5/8"
Dimension A4 3/4"
Dimension B10 7/8"
Dimension C3 9/16"
Dimension D9 3/8"
Dimension E1 1/2"
Dimension F3/4"
Dimension H1 1/16"
Dimension L6"
Dimension M6 5/8"
Dimension N4 19/32"
Dynamic Load Capacity69900 lbf.
Expansion TypeExpansion
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Piloted Flange Housings Are Machined With Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction
Flange Thickness1 1/16" , 1.062"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeCircular
IncludesExpansion M2000 Spherical Roller Bearing
Insert MaterialAlloy Steel
Insert TypeSpherical Roller
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Angular Misalignment1.5°
Max. Temp.205°F
Min. Temp.-40°F
Mount Hole Center-to-center Height9 3/8"
Mount Hole Center-to-center Length9 3/8"
Mount Hole Size3/4"
Mounting Bolt Size3/4"
Number Of Mounting Holes4
Overall Height10 7/8"
Overall Length10 7/8"
Overall Width4 3/4"
Rolling Element Rows2
Seal TypeContact, Triple Lip , Triple Lip
Shaft Locking TypeSet Screws
Static Radial Load Capacity93300 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeSpherical Roller
Bearing Material GradeGrade 52100
Bolt Circle Diameter9.375"
Bore Diameter3 15/16"
ClosureDouble Sealed
Maximum Misalignment Angle1.5°
Maximum Temperature205°F
Minimum Temperature-40°F
Number Of Mount Holes4

Shipping Info:

Ship weight (kg) 9.945
Ship height (cm)27.62
Ship length (cm)27.62
Ship width (cm)12.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19131315 Flange Bearing, Spherical Roller, 3 15/16 Inch Bore, Cast Iron, Set Screws
€2,656.07 /unit