MOLINE BEARING 19131207 Flange Bearing, Spherical Roller, 2 7/16 Inch Bore, Cast Iron, Set Screws

Item: CT3TQE Model: 19131207Cross Ref: 60JR88
In Stock

Get it by Tuesday, Jun 10

€958.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAir Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Circle Dia.6 1/2"
Bolt Hole Center-to-center4 19/32"
Bolt Size1/2"
Bore Dia.2.438"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension1 7/8"
Dimension A3 1/2"
Dimension B7 5/8"
Dimension C2 11/16"
Dimension D6 1/2"
Dimension E1"
Dimension F1/2"
Dimension H5/8"
Dimension L4"
Dimension M4 19/32"
Dimension N3 3/8"
Dynamic Load Capacity33300 lbf.
Expansion TypeExpansion
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Piloted Flange Housings Are Machined With Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction
Flange Thickness5/8"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeCircular
IncludesExpansion M2000 Spherical Roller Bearing
Insert MaterialAlloy Steel
Insert TypeSpherical Roller
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Angular Misalignment1.5°
Max. Temp.205°F
Min. Temp.-40°F
Mount Hole Center-to-center Height6 1/2"
Mount Hole Center-to-center Length6 1/2"
Mount Hole Size1/2"
Mounting Bolt Size1/2"
Number Of Mounting Holes4
Overall Height7 5/8"
Overall Length7 5/8"
Overall Width3 1/2"
Rolling Element Rows2
Seal TypeContact, Triple Lip , Triple Lip
Shaft Locking TypeSet Screws
Static Radial Load Capacity41100 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeSpherical Roller
Bolt Circle Diameter6.5"
Bore Diameter2 7/16"
ClosureDouble Sealed

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)19.37
Ship length (cm)19.37
Ship width (cm)8.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19131207 Flange Bearing, Spherical Roller, 2 7/16 Inch Bore, Cast Iron, Set Screws
€958.57 /unit