Flat Shipping

Flat Shipping at €24.99 + VAT

MOLINE BEARING 19121203 Pillow Block Bearing, 2 3/16 Inch Size Bore, Expansion, Cast Iron | CT3TWV

MOLINE BEARING 19121203 Pillow Block Bearing, 2 3/16 Inch Size Bore, Expansion, Cast Iron

Item: CT3TWV Model: 19121203Cross Ref: 60JP82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,033.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
ApplicationAir Handling, Conveying, Food Processing, Paper And Forestry, Screening
Base Height1.63"
Base Width2 1/2"
Bearing Housing Material TypeCast Iron
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeSpherical Roller
Bearing LubricationLithium Complex Grease
Bearing Material GradeGrade 52100
Bolt Hole Center-to-center7 1/16"
Bolt Size5/8"
Bore Dia.2.188"
Dimension1"
Dimension A3 1/4"
Dimension B8 7/8"
Dimension C2 1/2"
Dimension D6 7/16"
Dimension F5/8"
Dimension H1 5/8"
Dimension J5"
Dimension L3 1/4"
Dimension M2 1/2"
Dimension N3 1/8"
Dynamic Axial Load Capacity22400 lbf.
Expansion TypeExpansion
Features+/-11/2° Misalignment Capacity, Assembled, Adjusted And Pre Lubricated In Advance For Immediate Use, Built With SKF And Timken Spherical Roller Bearings, Expansion Units Have .100" Capacity, Piloted Flange Housings Are Machined With Back Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction, Single Piece Outer Race Is Grooved And Has 3 Lube Holes For Even Distribution Of Grease), Standard Units Have One Locking Collar, Timken Lithium Complex Grease Operating Temperature Is Up To 250°, High Temperature Grease Is Available Up To 350°, Will Accommodate Moderate Thrust Loads And Permits Angular Misalignment Without Loss Of Capacity
Housing MaterialCast Iron
Included BearingExpansion M2000 Spherical Roller , Expansion M2000 Spherical Roller Bearing
Load DirectionThrust
Lubricant MaterialLithium Grease
Max. Angular Misalignment5.5°
Max. Rpm2150 RPM
Max. Temp.250°F
Min. Temp.-40°F
Mount Hole Center-to-center Length6 3/4"
Mount Hole Size1"
Mounting Bolt Size5/8"
Mounting Surface To Shaft Center2 1/2"
Mounting Surface To Shaft Center (height)2 1/2"
Mounting TypeBolt Through
Number Of Bolts2
Number Of Mounting Holes2
Overall Height5"
Overall Length8 7/8"
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity26500 lbf.
System Of MeasurementInch
Width3 1/4"
Bore Diameter2 3/16"
Bore TypeCylindrical
ClosureDouble Sealed
IncludesExpansion M2000 Spherical Roller Bearing
Maximum Misalignment Angle5.5°
Maximum Speed2150 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Mount TypeBolt-Through
Mounting Surface To Shaft Center Height2 1/2"
Number Of Mount Holes2
Overall Width3 1/4"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)12.7
Ship length (cm)22.54
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelBore Dia.Max. RpmMount Hole SizeStatic Radial Load CapacityBase HeightBase WidthDynamic Axial Load CapacityExpansion TypePrice
MOLINE BEARING 19121108 Pillow Block Bearing, 1 1/2 Inch Size Bore, Expansion, Cast Iron | CT3TUR 191211081 1/2"2800 RPM0.938"18300 lbf.1.19"2.19"16600 lbf.Expansion€618.96
MOLINE BEARING 19221108 Pillow Block Bearing, 1 1/2 Inch Size Bore, Fixed, Cast Iron, 1 7/8 Inch Size Shaft Height | CT3TUT 192211081 1/2"2800 RPM0.938"18300 lbf.1.19"2.19"16600 lbf.Fixed€623.93
MOLINE BEARING 19221104 Pillow Block Bearing, 1 1/4 Inch Size Bore, Fixed, Cast Iron, 1 7/8 Inch Size Shaft Height | CT3TUW 192211041 1/4"2800 RPM0.938"18300 lbf.1.19"2.19"16600 lbf.Fixed€661.25
MOLINE BEARING 19121111 Pillow Block Bearing, 1 11/16 Inch Size Bore, Expansion, Cast Iron | CT3TUY 191211111.688"2650 RPM0.938"19800 lbf.1.31"2.19"17300 lbf.Expansion€723.43
MOLINE BEARING 19221111 Pillow Block Bearing, 1 11/16 Inch Size Bore, Fixed, Cast Iron | CT3TUZ 192211111.688"2650 RPM0.938"19800 lbf.1.31"2.19"17300 lbf.Fixed€719.84
MOLINE BEARING 19121115 Pillow Block Bearing, 1 15/16 Inch Size Bore, Expansion, Cast Iron | CT3TVB 191211151.938"2400 RPM1"22500 lbf.1.38"2.19"19000 lbf.Expansion€768.57
MOLINE BEARING 19221115 Pillow Block Bearing, 1 15/16 Inch Size Bore, Fixed, Cast Iron | CT3TVC 192211151.938"2400 RPM1"22500 lbf.1.38"2.19"19000 lbf.Fixed€738.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19121203 Pillow Block Bearing, 2 3/16 Inch Size Bore, Expansion, Cast Iron
€1,033.99 /unit