Flat Shipping

Flat Shipping at €24.99 + VAT

MOLINE BEARING 19111108 Flange Bearing, Spherical Roller, 1 1/2 Inch Bore, Cast Iron, Set Screws

Item: CT3TNX Model: 19111108Cross Ref: 60JP43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€781.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAir Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Circle Dia.5"
Bolt Hole Center-to-center3 17/32"
Bolt Size1/2"
Bore Dia.1 1/2"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A2 1/4"
Dimension B4 5/8"
Dimension C2 1/4"
Dimension D3 17/32"
Dimension E5"
Dimension F1/2"
Dimension H3/4"
Dimension J3 7/8"
Dimension L2 1/2"
Dimension N2 3/4"
Dynamic Load Capacity16600 lbf.
Expansion TypeExpansion
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Piloted Flange Housings Are Machined With Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction
Flange Thickness3/4"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeSquare
IncludesExpansion M2000 Spherical Roller Bearing
Insert MaterialAlloy Steel
Insert TypeSpherical Roller
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Angular Misalignment1.5°
Max. Temp.205°F
Min. Temp.-40°F
Mount Hole Center-to-center Height3 17/32" , 3.531"
Mount Hole Center-to-center Length3 17/32" , 3.531"
Mount Hole Size1/2"
Mounting Bolt Size1/2"
Number Of Mounting Holes4
Overall Height4 5/8"
Overall Length4 5/8"
Overall Width2.938"
Rolling Element Rows2
Seal TypeContact, Triple Lip , Triple Lip
Shaft Locking TypeSet Screws
Static Radial Load Capacity18300 lbf.
System Of MeasurementInch

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)11.75
Ship length (cm)11.75
Ship width (cm)7.46
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19111108 Flange Bearing, Spherical Roller, 1 1/2 Inch Bore, Cast Iron, Set Screws
€781.17 /unit